Nacogdoches |
0 |
26 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
2132W |
PJ8B |
Manufacturer Number |
2132W-BOX |
PJ8B |
Category |
Wiring Devices -
Consumer PKGD Wiring Devices
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664751721 |
00032664580802 |
Weight per package |
0.038 (lbs/each) |
0.038 (lbs/each) |
Description |
2132W Wallplate 1G Duplex Recp THRMST STD WH
Residential Wallplate, 1 Gang, Wall Mount, Thermoset Material, White, 0.05 LB
|
PJ8B Wallplate 1G Duplex Poly Mid BR
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.0600 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.70 (Each) |
$0.53 (Each) |
Carton/Reel |
$0.70 (1 Each) |
$0.53 (1 Each) |
Standard Packaging/Reel |
$140.80 (200 Each) |
$132.80 (250 Each) |
|
Material |
Thermoset |
Polycarbonate |
Number of Gangs |
1 |
1 |
|
Color |
White |
Brown |
Finish |
- |
Gloss |
|
|
Description |
WALLPLATE 1G DUPLEX RECP THRMST STD WH |
WALLPLATE 1G DUPLEX POLY MID BR |
extra long description |
EWD 2132W Wallplate 1G Duplex Recp |
EWD PJ8B Wallplate 1G Duplex Poly M |
Features |
Standard Size Wallplates - Thermoset Duplex Receptacle Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided. |
Mid Size Wallplates - Polycarbonate Duplex Receptacle Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, long-term form retention, and superior impact and abrasion resistance. Matching mounting screws prov |
Long Description |
Residential Wallplate, 1 Gang, Wall Mount, Thermoset Material, White, 0.05 lb |
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Brown, Gloss, 0.0600 lb |
Product Type |
Wallplate 1G Duplex Recp THRMST STD WH |
Wallplate 1G Duplex Poly Mid BR |
Short Description |
1 Gang, Wall Mount, Residential Wallplate, White |
1 Gang, Screw Mount, Duplex Receptacle Wall plate, Brown |
Special Features |
Standard Size |
Specification Grade;Opening Configuration 1.31 in Width X 0.76 in Height;Matching Mounting Screws Provided |
|
dimensions |
0.0800 IN X 2.7500 IN X 4.5000 IN |
3.12 (W) x 4.87 (H) in |
for use with |
Receptacle |
Receptacle |
media |
Yes |
Yes |
Mounting Type |
Wall Mount |
Screw Mount |
package quantity |
25 CT;200 PK |
25 CT;250 PK |
Standards Met |
UL Listed;RoHS Compliant;NAFTA Compliant |
RoHS Compliant |
|
|
Brand |
Eaton Wiring Devices |
Eaton Wiring Devices |
Manufacturers Part Number |
2132W |
PJ8B |
|
Category Description |
Residential plates |
Residential plates |
Type |
Duplex receptacle wallplate |
Duplex receptacle wallplate |
|
|
Application |
Residential |
Commercial;Residential |
standard |
cULus Listed,UL Listed,RoHS Compliant,NAFTA |
UL Listed,cULus Listed,RoHS Compliant |