Nacogdoches |
224 |
0 |
All Stores |
|
|
|
Vendor |
Eaton |
Eaton |
Catalog Number |
PJ8V |
2132V |
Manufacturer Number |
PJ8V |
2132V |
Category |
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Gen Purpose Wiring Devices -
Wall Plates & Covers
|
Classification |
Residential Plates
|
Residential Plates
|
UNSPSC |
39121704 - Wallplates
|
39121704 - Wallplates
|
UPC/EAN/GTIN |
00032664751578 |
00032664751806 |
Weight per package |
0.038 (lbs/each) |
0.045 (lbs/each) |
Description |
PJ8V Wallplate 1G Duplex Poly Mid Iv
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) X 4.87 (H) In, 0.080 In Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.0600 LB
|
2132V Wallplate 1G Duplex Recp THRMST STD Iv
Wall Plate, 1 Gang, 2.75 In (W) X 4.5 In (H), Rectangular, Thermoset Plastic, Ivory, Screwless, 0.05 LB
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$0.53 (Each) |
$0.70 (Each) |
Carton/Reel |
$0.53 (1 Each) |
$0.70 (1 Each) |
Standard Packaging/Reel |
$132.80 (250 Each) |
$140.80 (200 Each) |
|
Material |
Polycarbonate |
Thermoset Plastic |
Number of Gangs |
1 |
1 |
Shape |
- |
Rectangular |
|
Color |
Ivory |
Ivory |
Finish |
Gloss |
Screwless |
|
|
Description |
WALLPLATE 1G DUPLEX POLY MID IV |
WALLPLATE 1G DUPLEX RECP THRMST STD IV |
extra long description |
EWD PJ8V Wallplate 1G Duplex Poly M |
EWD 2132V Wallplate 1G Duplex Recp |
Features |
Mid Size Wallplates - Polycarbonate Duplex Receptacle Rugged construction reduces installation cost due to less plate breakage and resists bowing to provide a smooth, flat installation. Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. High gloss finish is soil resistant. Polycarbonate wallplates are virtually unbreakable, with high structural rigidity, long-term form retention, and superior impact and abrasion resistance. Matching mounting screws prov |
Standard Size Wallplates - Thermoset Duplex Receptacle Exclusive timesaving Screw-Catch feature that holds mounting screws captive and simplifies installation. Matching mounting screws provided. |
Long Description |
Duplex Receptacle Wall Plate, 1 Gang, 3.12 (W) x 4.87 (H) in, 0.080 in Thickness, Screw Mount, Polycarbonate Material, Ivory, Gloss, 0.0600 lb |
Wall Plate, 1 Gang, 2.75 in (W) x 4.5 in (H), Rectangular, Thermoset Plastic, Ivory, Screwless, 0.05 lb |
Product Type |
Wallplate 1G Duplex Poly Mid Iv |
Wallplate 1G Duplex Recp THRMST STD Iv |
Short Description |
1 Gang, Screw Mount, Single Receptacle Wall plate, Ivory, 1.4" Hole |
Wall Plate, Duplex Rcpt, Thermoset Plastic, Ivory, 1 Gang, 2.75 in W x4.5 in H;114.3 mm H x 69.8 mmW |
Special Features |
Specification Grade;Opening Configuration 1.31 in Width X 0.76 in Height;Matching Mounting Screws Provided |
Extensive Line of Non-Flammable Thermoset Plates Provides Flush-Fitting, Warp Resistant Performance |
|
dimensions |
3.12 (W) x 4.87 (H) in |
2.75 in (W) x 4.5 in (H);114.3 mm (H) x 69.8 mm (W) |
for use with |
Receptacle |
Old Work Outlet Boxes |
media |
Yes |
Yes |
Mounting Type |
Screw Mount |
Wall Mount |
package quantity |
25 CT;250 PK |
25 CT;200 PK |
Standards Met |
RoHS Compliant |
Federal Specification WP-455;NEMA Standard WD-1;UL Standard 514;NEC Certified;RoHS Compliant;cULus Listed to UL514C, File no. E33216;CSA C22.2 no. 42.1 Certified;Meets UL 94;NAFTA Certified |
|
|
Brand |
Eaton Wiring Devices |
Eaton Wiring Devices |
Manufacturers Part Number |
PJ8V |
2132V-BOX |
|
Category Description |
Residential plates |
Residential plates |
Type |
Duplex receptacle wallplate |
Duplex receptacle wallplate |
|
|
Application |
Commercial;Residential |
Residential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other |
nema rating |
- |
NEMA wd-1 |
standard |
UL Listed,cULus Listed,RoHS Compliant |
cULus Listed,UL Listed,NAFTA,RoHS Compliant |