Nacogdoches |
750 |
0 |
All Stores |
|
|
|
Vendor |
Copper |
Copper |
Catalog Number |
UF122WG250 |
UF122WGPCS |
Manufacturer Number |
13055955 |
UF122WGPCS |
Category |
Non-Metallic Cable -
Uf-NMCB-Ug-Nmwu
|
Enhanced Commodity Codes -
Wire
|
Classification |
Romex (RX)& Uf Cable
|
Romex (RX)& Uf Cable
|
UNSPSC |
26121517 - Copper wire
|
-
|
UPC/EAN/GTIN |
00032886166051 |
03288699783 |
Weight per package |
0.097 (lbs/ft) |
0.1 (lbs/ft) |
Description |
UF122WG250 Uf-B 12/2WG Cable 250'
Ufb 12/2 G 250C
|
UF122WGPCS Uf-B 12/2WG Cable PCS
Uf Cable, Sunlight-Resistant Additional Information, Landscape Irrigation;Underground Application, Black, Copper Conductor Material, 12 Awg Conductor Size, PVC Insulation Material, 0.060 In Insulation Thickness, Made In Usa, +60 °C Maximum Operating Temperature, 2 - Conductors, 1 - Strands, 0.201 In Outside Diameter, Carton Package Type, Strand Solid/Strand, Ul Listed, 600 V Voltage Rating, 35/1000 LB/FT Weight
|
|
Minimum Order QTY |
250 |
10 Units |
Unit/Foot |
$0.55 (Foot) |
$0.56 (Foot) |
Carton/Reel |
$137.34 (250 Feet) |
$0.56 (1 Feet) |
Standard Packaging/Reel |
$137.34 (250 Feet) |
$0.56 (1 Feet) |
|
Conductor Size |
#12 AWG |
12 AWG |
Current Rating |
20 A |
- |
Number of Conductors |
2 |
2 |
Voltage Rating |
600 |
600 V |
|
Color |
Gray |
Black |
Conductor Material |
Copper |
Copper |
Insulation Material |
PVC |
PVC |
Jacket Material |
PVC |
- |
|
Length |
250 |
- |
Overall Length |
250 ft |
- |
|
Additional Information |
Sunlight Resistant;Moisture Resistant;Fungus Resistant |
Sunlight-Resistant |
Description |
UF-B 12/2WG CABLE 250' |
UF-B 12/2WG CABLE PCS |
extra long description |
SWC 13055955 UFB 12/2 g 250C |
- |
Features |
Southwire(R) copper UF-B cable is manufactured as a 2 or 3 conductor cable, with or without a ground wire. Copper conductors are annealed (soft) copper, solid or compressed stranded. Phase conductors are polyvinyl chloride (PVC) insulated, nylon jacketed, color coded for identification purposes. Jacketed with sunlight, moisture and fungus resistant gray PVC. |
Southwire's Type UF Single Conductor is available in sizes 18 and 16 AWG and is rated for 150 volts. They are single conductor cables constructed of solid copper conductors with a PVC insulation. |
Long Description |
UFB 12/2 g 250C |
UF Cable, Sunlight-Resistant Additional Information, Landscape Irrigation;Underground Application, Black, Copper Conductor Material, 12 AWG Conductor Size, PVC Insulation Material, 0.060 in Insulation Thickness, Made in USA, +60 °C Maximum Operating Temperature, 2 - Conductors, 1 - Strands, 0.201 in Outside Diameter, Carton Package Type, Strand Solid/Strand, UL Listed, 600 V Voltage Rating, 35/1000 lb/ft Weight |
Product Type |
Underground Feeder Cable |
UF Cable |
Short Description |
Underground Feeder Cable, Solid, Single Strand, 12/3 AWG with ground, 250' |
UF Cable, 1 Strand, 12 AWG Copper Conductor, PVC |
similar brands |
Romex® |
Romex® |
|
Insulation Thickness |
19 mil |
0.060 in |
Maximum Operating Temperature |
+90 °C |
+60 °C |
media |
Yes |
- |
Number of Strands |
1 |
1 |
outside diameter |
463 x 183 mil |
0.201 in |
Solid/Strand |
Solid |
Strand |
Standards Met |
UL 83;UL 493;NEC;Federal Specification A-A-59544;ASTM B3;ASTM B8;NFPA 70 2011 Edition;RoHS Compliant;REACH Compliant |
Ul Listed |
|
|
Brand |
Southwire |
SOUTHWIRE COMPANY |
Manufacturers Part Number |
13055955 |
UF122WGPCS |
|
Category Description |
ROMEX (RX)& UF CABLE |
ROMEX (RX)& UF CABLE |
Type |
UF-B |
- |
|
|
Package Type |
Coil |
Carton |
Weight |
97 lb/mft |
35/1000 lb/ft |
|
Application |
Underground;Residential;Agricultural Buildings |
Landscape Irrigation;Underground |