32241 - KLE

32241 - Drill Tap, 12-24

Klein Tools

  • Special Order Item
  • $0.00 (Each)
  • $0.00 (Per 3)

Availablity: Out of Stock

Call nearest store for Item Price
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    32241
    Manufacturer
    Klein Tools
    Manufacturer's Part Number
    32241
    Description
    Drill Tap, 12-24
    Drill Tap, 12-24, Replacement Tap
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Power Tools - Bits, Parts, Accessories  Mark as Incorrect
    Suggest a New Category
    Classification
    Bits, Blades, and Hole Saws
    UNSPSC
    27112806 - Threading taps
    UPC/GTIN
    092644322419 / 00092644322419
    Weight per unit
    0.25 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    Special Order Item
    Resources
    Images
     
     
    32241 - Large Image
     
    32241 - Small Image
     
    32241 - Large Image
     
    32241 - 360 Image
    Attachments
     
     
    32241 - Specification Sheet
     
    32241 - Specification Sheet
    Other Links
     
     
    32241 - Other
     
    32241 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    amperage rating
    6.4 oz (181 g)
    Material
    High Speed Steel
    Descriptions
    extra long description
    KLEIN 32241 12-24 Drill Tap
    Description
    DRILL TAP, 12-24
    Product Type
    12-24 Drill Tap
    Long Description
    Drill Tap, 12-24, Replacement tap
    Additional Information
    Shank Type
    1/4" Hex
    Tap Sizes
    12-24
    Coil Voltage
    7 gal (US)
    dimensions
    CN
    Manufacturer Information
    Brand
    Klein Tools
    Manufacturers Part Number
    32241
    GTIN
    00092644322419
    UPC
    092644322419
    Taxonomies, Classifications, and Categories
    Category Description
    BITS, BLADES, AND HOLE SAWS
    Packaging
    Weight
    4 oz (113 g)
    Weight per each
    0.25
    Carton
    1
    Package
    3
    Uses, Certifications, and Standards
    Application
    For Aluminum, Brass, Copper, Plastic and Up to 10 Gauge Metal
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 32241

    Type in the slang term you'd like to suggest.

* All prices subject to change.