55777RWB - 2PK Canvas Zipper Bags

Klein Tools

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Call for Availability

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
55777RWB
Manufacturer
Klein Tools
Manufacturer's Part Number
55777RWB
Description
2PK Canvas Zipper Bags
American Legacy Zipper Bags, Canvas Tool Pouches, 2-Pack
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Tools & Testers Mark as Incorrect
Suggest a New Category
Classification
Tool Bag/Pouches
UNSPSC
24111507 - Tool bags
UPC/GTIN
092644557774 / 00092644557774
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
55777RWB - Large Image
 
55777RWB - Large Image
 
55777RWB - Large Image
 
55777RWB - Large Image
 
55777RWB - Large Image
 
Small Image - Small Image
 
Large Image - Large Image
 
55777RWB - Small Image
 
55777RWB - Video
Other Links
 
 
55777RWB - Other
Attachments
 
 
55777RWB - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
No. 10 Canvas
Material, Color, and Finish
Color
Red/Blue
Dimensions and Weight
Overall Length
12.5" (31.8 cm)
Descriptions
Long Description
American Legacy Zipper Bags, Canvas Tool Pouches, 2-Pack
Special Features
Features an American Flag Sewn into Each Tool Pouch
Product Type
American Legacy Zipper Bags, 2-Pack
extra long description
KLEIN 55777RWB American Legacy Zipp
Description
2PK CANVAS ZIPPER BAGS
Features
Klein Tools’ first-ever American Legacy series honors our 164 year legacy of American Manufacturing. Handcrafted right here in America, this limited edition collection includes the iconic tools that helped tradesmen build this country. These distinctive red, white and blue bags are constructed with tough No. 10 canvas and feature an embroidered American flag. Collect them all and create your own legacy.
Additional Information
Overall Width
0.7" (1.8 cm)
included
2 Bags
Overall Height
7" (17.8 cm)
Handle
No
tether capable
No
Closure Type
Zipper
media
Yes
Manufacturer Information
Brand
Klein Tools
Manufacturers Part Number
55777RWB
GTIN
00092644557774
UPC
092644557774
Taxonomies, Classifications, and Categories
Type
Zipper Pouch
Category Description
TOOL BAG/POUCHES
Availability
Status
Inactive
Packaging
Weight
3.7 oz (105 g)
Weight per each
0.375
Carton
6
Uses, Certifications, and Standards
Application
Storage
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat