L54HIDEX39850DG3 - KST

L54HIDEX39850DG3 - 54W Led Hid Repl 50K Mog Base Smart Hub Enabled

Keystone Technologies

  • $63.41 (for 1 Each)
  • $63.41 (1 Each)
  • $1,014.56 (16 Each)

In-Stock: 70 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    L54HIDEX39850DG3
    Manufacturer
    Keystone Technologies
    Manufacturer's Part Number
    KT-LED54HID-EX39-850-D /G3
    Description
    54W Led Hid Repl 50K Mog Base Smart Hub Enabled
    Slang Terms

    Suggest a New Term
    Similar Brands

    Category
    Unassigned
    Classification
    Led Specialty Lamps & Modules
    UNSPSC
    -
    UPC/EAN/GTIN
    843654123141
    Weight per unit
    0
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $63.41 (1 Each)
    Standard Packaging
    $1,014.56 (16 Each)
    Stock Availability
    Nacogdoches
    70 Each (Check another store)
    All Stores
    1,292 Each
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Description
    54W LED HID REPL 50K MOG BASE SMART HUB ENABLED
    Manufacturer Information
    Brand
    Keystone Technologies
    Manufacturers Part Number
    KT-LED54HID-EX39-850-D /G3
    Taxonomies, Classifications, and Categories
    Category Description
    LED SPECIALTY LAMPS & MODULES
    Packaging
    Weight per each
    0
    Carton
    1
    Package
    16
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available
    View Store
    6 Henderson
    View Store
    4 Jacksonville
    View Store
    4 Jasper
    View Store
    6 Lufkin
    View Store
    70 Nacogdoches
    View Store
    5 Palestine

    Distribution Centers

    Location Stock Available
    View Store
    10 Abilene
    View Store
    23 Amarillo
    View Store
    12 Atlanta
    View Store
    145 Austin RDC
    View Store
    90 Bossier City
    View Store
    18 Deer Park
    View Store
    97 DFW RDC
    View Store
    35 Houston RDC
    View Store
    29 Little Rock
    View Store
    28 Longview
    View Store
    17 Lubbock
    View Store
    6 Phoenix
    View Store
    96 San Antonio RDC
    View Store
    36 Springdale
    View Store
    23 Tyler
    View Store
    11 West Monroe
    View Store
    15 West Wichita

    A-L

    Location Stock Available
    View Store
    30 Bastrop
    View Store
    18 Bentonville
    View Store
    7 Borger
    View Store
    9 Bridgeport
    View Store
    2 Bryan
    View Store
    2 Burleson
    View Store
    4 Cabot
    View Store
    3 Cedar Park
    View Store
    4 Cleburne
    View Store
    2 Clovis
    View Store
    11 Conway
    View Store
    13 Dallas
    View Store
    4 Deer Valley
    View Store
    2 Denton
    View Store
    6 Dumas
    View Store
    3 Ennis
    View Store
    3 Fort Smith
    View Store
    3 Galveston
    View Store
    2 Georgetown
    View Store
    3 Granbury
    View Store
    7 Greenville
    View Store
    18 Hereford
    View Store
    6 Hot Springs
    View Store
    12 Humble
    View Store
    4 Huntsville
    View Store
    7 Kerrville
    View Store
    4 Kilgore
    View Store
    14 Killeen

    M-Z

    Location Stock Available
    View Store
    6 Mansfield
    View Store
    8 Marshall
    View Store
    46 McKinney
    View Store
    14 N Little Rock
    View Store
    3 New Braunfels
    View Store
    15 Newnan
    View Store
    12 North Austin
    View Store
    1 Pampa
    View Store
    4 Paris
    View Store
    6 Pine Bluff
    View Store
    4 Plainview
    View Store
    6 Pleasanton
    View Store
    12 Rogers
    View Store
    11 Rome
    View Store
    6 Roswell
    View Store
    10 Round Rock
    View Store
    23 Russellville
    View Store
    9 San Antonio
    View Store
    18 San Marcos
    View Store
    17 Sherman
    View Store
    6 Siloam Springs
    View Store
    10 South Austin
    View Store
    1 Spring
    View Store
    7 Stafford
    View Store
    2 Sulphur Springs
    View Store
    8 Temple
    View Store
    2 Terrell
    View Store
    1 Tomball
    View Store
    6 Tucson
    View Store
    9 Waco
    View Store
    7 Waxahachie
    View Store
    5 West Dallas
    View Store
    3 Wichita
    View Store
    5 Wichita Falls


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for L54HIDEX39850DG3

    Type in the slang term you'd like to suggest.

* All prices subject to change.

Frequently bought together...

L100HIDEX39850D2 - 100W Led Hid Repl 50K 15000LM Mog Base Smart Hub - Keystone Technologies

From Keystone Technologies,
100W Led Hid Repl 50K 15000LM Mog Base Smart Hub

$132.21
Per Each
Item Details

2001 - 120V 2000W SPST Conduit Mounting With Swivel - Nsi Industries

From Nsi Industries,
120V 2000W SPST Conduit Mounting With Swivel

$14.59
Per Each
Item Details

L27HIDE26850DG2 - 27W Led Hid Repl 50K Med Base - Keystone Technologies

From Keystone Technologies,
27W Led Hid Repl 50K Med Base

$42.71
Per Each
Item Details



THHN12STGN500 - THHN 12 STR Green 500 - Copper

From Copper,
THHN 12 STR Green 500

$96.39
Per 1,000 Feet
Item Details

THHN12STWH500 - THHN 12 STR White 500 - Copper

From Copper,
THHN 12 STR White 500

$96.39
Per 1,000 Feet
Item Details

L45HIDEX39850DG3 - 45W Led Hid Repl 50K Mog Base Smart Hub Enabled - Keystone Technologies

From Keystone Technologies,
45W Led Hid Repl 50K Mog Base Smart Hub Enabled

$59.26
Per Each
Item Details