31202.5 - 2-1/2A 250V 1/4X1-1/4 Fa Glass Fuse

Littelfuse

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 5)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
31202.5
Manufacturer
Littelfuse
Manufacturer's Part Number
31202.5P
Description
2-1/2A 250V 1/4X1-1/4 Fa Glass Fuse
Fast-Acting Type Glass Fuse 2.5A. The 3AG Fast-Acting Fuse Solves A Broad Range Of Application Requirements While Offering Reliable Performance and Cost-Effective Circuit Protection. Features: In Accordance With Ul Standard 248-14. Available In Cartridge and Axial Lead Format and With Various Forming Dimensions. Rohs Compliant and Lead-Free.
Slang Terms

Suggest a New Term
Categories
Fuses - Small Dimension Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458922271 / 00079458922271
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
31202.5 - Small Image
 
31202.5 - Large Image
Brochures
 
 
31202.5 - Brochure
Tech Bulletins
 
 
31202.5 - Tech Bulletin
Other Links
 
 
31202.5 - Other
 
31202.5 - Other
 
31202.5 - Other
Attachments
 
 
31202.5 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
80
Descriptions
Description
2-1/2A 250V 1/4X1-1/4 FA GLASS FUSE
Product Type
Fast-Acting Type Glass Fuse 2.5a
extra long description
LFSE 31202.5P FAST-ACTING TYPE GLAS
Long Description
FAST-ACTING TYPE GLASS FUSE 2.5A. The 3AG Fast-Acting Fuse solves a broad range of application requirements while offering reliable performance and cost-effective circuit protection. Features: In accordance with UL Standard 248-14. Available in cartridge and axial lead format and with various forming dimensions. RoHS compliant and Lead-free.
Special Features
Time-Delay
Manufacturer Information
Brand
Littelfuse
Manufacturers Part Number
31202.5P
GTIN
00079458922271
UPC
079458922271
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
CLASS RK1
Packaging
Weight per each
0.01
Carton
5
Uses, Certifications, and Standards
Application
All general purpose circuits
standard
Standard 248-12 UL Listed/CSA
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat