LLSRK110 - 110A RK1 Dual Elem TD Fuse

Littelfuse

  • Special Order Item
  • $0.00 (Each)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
LLSRK110
Manufacturer
Littelfuse
Manufacturer's Part Number
LLSRK110
Description
110A RK1 Dual Elem TD Fuse
RK1 Fuses Are Extremely Current-Limiting Fuses Meaning They Greatly Reduce or Eliminate Damage to Circuits and Equipment Under Short-Circuit Conditions. Replacing Existing Class H, K and RK5 Fuses With RK1 Fuses Is One Of The Easiest Ways to Immediately Improve The Protection Of Plant Workers and Equipment.
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
39121627 - Power fuse
UPC/GTIN
079458350838 / 00079458350838
Weight per unit
0.43 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Other Links
 
 
LLSRK110 - Other
 
LLSRK110 - Other
 
LLSRK110 - Other
 
LLSRK110 - Other
 
LLSRK110 - Other
Images
 
 
LLSRK110 - Large Image
 
LLSRK110 - Small Image
Attachments
 
 
LLSRK110 - Specification Sheet
Brochures
 
 
LLSRK110 - Brochure
Tech Bulletins
 
 
LLSRK110 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
amperage rating
110
Descriptions
Description
110A RK1 DUAL ELEM TD FUSE
Long Description
RK1 fuses are extremely current-limiting fuses meaning they greatly reduce or eliminate damage to circuits and equipment under short-circuit conditions. Replacing existing Class H, K and RK5 fuses with RK1 fuses is one of the easiest ways to immediately improve the protection of plant workers and equipment.
Special Features
Time-Delay
extra long description
L-FSE LLSRK110 FUS 600V T/D CLASS R
Product Type
Fus 600V T/D Class RK1 110a
Manufacturer Information
Manufacturers Part Number
LLSRK110
sub brand
LLSRK Series
Brand
Littelfuse
GTIN
00079458350838
UPC
079458350838
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Type
CLASS RK1
Packaging
Weight per each
0.43
Carton
1
Uses, Certifications, and Standards
standard
Standard 248-12 UL Listed/CSA
Application
All general purpose circuits
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat