TWR1150STBLPI - LIT

TWR1150STBLPI - 150W HPS Wall Pack

Lithonia Lighting

  • $206.50 (for 1 Each)
  • $206.50 (1 Each)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    TWR1150STBLPI
    Manufacturer
    Lithonia Lighting
    Manufacturer's Part Number
    TWR1 150S TB LPI
    Description
    150W HPS Wall Pack
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Hid Floodlights, Wallpacks, Bo - Hid Wallpacks  Mark as Incorrect
    Suggest a New Category
    Classification
    Outdoor Hid Lighting
    UNSPSC
    39111613 - Security lighting
    UPC/EAN/GTIN
    784231137017 / 0784231137017 / 00784231137017
    Weight per unit
    17.05 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1 Each
    Unit
    $206.50 (1 Each)
    Stock Availability
    Nacogdoches
    0 Each
    All Stores
    0 Each
    Resources
    MSDS Sheets
     
     
    TWR1150STBLPI - MSDS Sheet
    Attachments
     
     
    TWR1150STBLPI - Specification Sheet
    Images
     
     
    TWR1150STBLPI - Small Image
     
    TWR1150STBLPI - Large Image


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Number of Lamps
    1 PH
    Voltage Rating
    120/208/240/277 V
    Ballast Type
    Magnetic ballast
    Lamp Type
    Zinc Plated Cold Rolled Steel
    Material, Color, and Finish
    fixture material
    aluminum
    Color
    BRONZE
    Descriptions
    Product Type
    Wallpack
    Description
    150W HPS WALL PACK
    Special Features
    The TWR is ideal for outdoor applications such as carports, loading areas, driveways and parking areas. The traditional shape helps maintain building aesthetics when replacing only a portion of your building’s wall packs.
    Additional Information
    pallet quantity
    36 W
    Socket Type
    Medium: Screw
    Manufacturer Information
    Brand
    LITHONIA LIGHTING
    Manufacturers Part Number
    TWR1 150S TB LPI
    GTIN
    00784231137017
    UPC
    784231137017
    Taxonomies, Classifications, and Categories
    Category Description
    Outdoor HID Lighting
    Type
    Wall Pack
    Packaging
    Weight per each
    17.05
    Carton
    1
    Uses, Certifications, and Standards
    standard
    cUL, UL
    Application
    Light Commercial
    Help Improve Our Data
  • Location search:

    Greater Nacogdoches Area

    Location Stock Available

    Distribution Centers

    Location Stock Available

    A-L

    Location Stock Available

    M-Z

    Location Stock Available


  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for TWR1150STBLPI

    Type in the slang term you'd like to suggest.

* All prices subject to change.