W70SPL120M6 - 70W HPS Tall Wpack 120V W/ LMP Bronze

Lithonia Lighting

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 6)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
W70SPL120M6
Manufacturer
Lithonia Lighting
Manufacturer's Part Number
W70SPL120M6
Description
70W HPS Tall Wpack 120V W/ LMP Bronze
00745973505571|0745973|745973505571|74597350557|50557|W70SPL 120 M6|W70SPL120M6|W70SPL-120-M6|Wallpack|Acuity Brands W70SPL 120 M6|Acuity Brands W70SPL120M6|Acuity Brands W70SPL-120-M6|Lithonia Lighting W70SPL 120 M6|Lithonia Lighting W70SPL120M6|Lithonia Lighting W70SPL-120-M6|Lithonia W70SPL 120 M6|Lithonia W70SPL120M6|Lithonia W70SPL-120-M6|Lithonialighting W70SPL 120 M6|Lithonialighting W70SPL120M6|Lithonialighting W70SPL-120-M6
Slang Terms

Suggest a New Term
Categories
Hid Floodlights, Wallpacks, Bo - Hid Wallpacks Mark as Incorrect
Suggest a New Category
Classification
Outdoor Hid Lighting
UNSPSC
39111613 - Security lighting
UPC/GTIN
745973505571 / 00745973505571
Weight per unit
5.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
W70SPL120M6 - Small Image
 
W70SPL120M6 - Large Image
 
W70SPL120M6 - Large Image
Attachments
 
 
W70SPL120M6 - Specification Sheet
 
W70SPL120M6 - Specification Sheet
Other Links
 
 
W70SPL120M6 - Other
 
W70SPL120M6 - Other
MSDS Sheets
 
 
W70SPL120M6 - MSDS Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Lamps
1
Voltage Rating
120
Lamp Type
HID
Ballast Type
Magnetic ballast
Material, Color, and Finish
Color
Bronze
fixture material
Plastic
Descriptions
Product Type
Wallpack
Description
70W HPS TALL WPACK 120V W/ LMP BRONZE
Long Description
00745973505571|0745973|745973505571|74597350557|50557|W70SPL 120 M6|W70SPL120M6|W70SPL-120-M6|Wallpack|Acuity Brands W70SPL 120 M6|Acuity Brands W70SPL120M6|Acuity Brands W70SPL-120-M6|Lithonia Lighting W70SPL 120 M6|Lithonia Lighting W70SPL120M6|Lithonia Lighting W70SPL-120-M6|LITHONIA W70SPL 120 M6|LITHONIA W70SPL120M6|LITHONIA W70SPL-120-M6|LithoniaLighting W70SPL 120 M6|LithoniaLighting W70SPL120M6|LithoniaLighting W70SPL-120-M6
Special Features
Ideal for entrances, stairwells, corridors and other pedestrian areas.
Additional Information
pallet quantity
144
Socket Type
Medium: Screw
Manufacturer Information
Brand
Lithonia Lighting
Manufacturers Part Number
W70SPL120M6
GTIN
00745973505571
UPC
745973505571
Taxonomies, Classifications, and Categories
Category Description
Outdoor HID Lighting
Type
Wall Pack
Availability
Manufacturer Status
Inactive
Packaging
Weight per each
5.5
Carton
1
Package
6
Uses, Certifications, and Standards
standard
cUL
Application
Light Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat