WF4REGSWW590CRIM - 4" 9W Led Regressed Wafer 27K/3K/35K/4K/5K WHT

Juno

  • $42.31 (Each)
  • $42.31 (Each)

  • $253.86 (Per 6)

In-Stock: 12 available locally (Springdale, AR) ( change location)
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
WF4REGSWW590CRIM
Manufacturer
Juno
Manufacturer's Part Number
WF4 REG SWW5 90CRI MW M6
Description
4" 9W Led Regressed Wafer 27K/3K/35K/4K/5K WHT
The Wafer™ Led Downlights With Switchable White Technology Provides High-Quality Light Output and Efficiency and Features A Switch For Easy Color Temperature Adjustment, While Eliminating The Need For Recessed Housings.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
194994158523 / 00194994158523
Weight per unit
1.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$42.31 (Each)
Standard Packaging
$253.86 (Per 6)
Stock Availability
Springdale
12 (Check another store)
All Stores
80
Resources
Images
 
 
WF4REGSWW590CRIM - Large Image
 
WF4REGSWW590CRIM - Small Image
 
WF4REGSWW590CRIM - Large Image
 
WF4REGSWW590CRIM - Large Image
 
WF4REGSWW590CRIM - Large Image
 
WF4REGSWW590CRIM - Large Image
 
WF4REGSWW590CRIM - Large Image
360 Images
 
 
WF4REGSWW590CRIM - 360 Image
Attachments
 
 
WF4REGSWW590CRIM - Specification Sheet
Brochures
 
 
WF4REGSWW590CRIM - Brochure
Other Links
 
 
WF4REGSWW590CRIM - Other
 
WF4REGSWW590CRIM - Other
 
WF4REGSWW590CRIM - Other
 
WF4REGSWW590CRIM - Other
 
WF4REGSWW590CRIM - Other
 
WF4REGSWW590CRIM - Other
 
WF4REGSWW590CRIM - Other
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
120 V
Lamp Type
LED - Dynamic
Material
Polycarbonate
Shape
Round
Wattage
8.99
Lamp Included
Yes
Material, Color, and Finish
Finish
Matte
Lens Material
Polycarbonate
Color
White
Lens Color
WHITE
Style
CONTEMPORARY
Dimensions and Weight
Height
1.4
Length
5
Width
5
Descriptions
Features
Contractor Select
Description
4" 9W LED REGRESSED WAFER 27K/3K/35K/4K/5K WHT
Product Type
Downlight
extra long description
LITH WF4 REG SWW5 90CRI MW M6 4IN w
Long Description
The Wafer™ LED Downlights with Switchable White technology provides high-quality light output and efficiency and features a switch for easy color temperature adjustment, while eliminating the need for recessed housings.
Construction
Canless,New Construction,Remodel
Additional Information
Warranty
3
dimensions
4.7 x 1.1 x 1.1
average life
50,000
dimmable
Yes
lumens
650 lm
Hardware
Yes
Power Source
Hardwired
Manufacturer Information
Manufacturers Part Number
WF4 REG SWW5 90CRI MW M6
Brand
JUNO
GTIN
00194994158523
UPC
194994158523
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Downlight
Trade Size
aperture size
4
Packaging
Weight per each
1.3
Carton
1
Package
6
Uses, Certifications, and Standards
environmental conditions
Indoor,Outdoor
Mounting
Recessed
standard
CSAus
Application
Decorative,Hospitality,Residential,Retail,Shower
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 80

Location search:

Greater Springdale Area

Location Stock Available
Springdale
12 View Store

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Edmond
19 View Store
Kerrville
43 View Store

M-Z

Location Stock Available
Moore
6 View Store
These alternate items can be purchased instead of WF4REGSWW590CRIM.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of WF4REGSWW590CRIM.

The Wafer™ Led Downlights With Switchable White Technology Provides High-Quality...
  • Our Part #: WF4REGSWW590CRIM
  • Springdale Availability: 12
  • Total Availability: In Stock
  • MFR Part #: WF4 REG SWW5 90CRI MW M6
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 6 ($253.86) ·
WF4REGSWW590CRIM - Lithonia Lighting - Acuity

Springdale Availability: In Stock

Total Availability: In Stock

Book Price

$42.31

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat