MRF26CLWH - Vive 150W Led White

Lutron

  • $125.45 (Each)
  • $125.45 (Each)

  • $250.90 (Per 2)

Availability: Call for Availability

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
MRF26CLWH
Manufacturer
Lutron
Manufacturer's Part Number
MRF2-6CL-WH
Description
Vive 150W Led White
Maestro C.L Multi-Location Dimmer 150W CFL/Led or 600W Inc/Hal 120V In White
Slang Terms

Suggest a New Term
Categories
Lighting Dimmers & Dimming Sys - Lighting Dimmers Mark as Incorrect
Suggest a New Category
Classification
Residential Dimmers, Motion Sensors, Controls, & Photo Cells
UNSPSC
N/A
UPC/GTIN
784276055376 / 00784276055376
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$125.45 (Each)
Standard Packaging
$250.90 (Per 2)
Resources
Attachments
 
 
MRF26CLWH - Specification Sheet
Images
 
 
MRF26CLWH - Small Image
 
MRF26CLWH - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1 PH
Wattage
600 A
Voltage Rating
ELBOW FITTING, 316 STAINLESS STEEL MATERIAL; 1/2 INCH SIZE A; 1/2 INCH SIZE B; .5 SIZE A - DECIMAL; .5 SIZE B - DECIMAL; 1/2 SIZE A - FRACTIONAL; 1/2 SIZE B - FRACTIONAL; NUCLEAR, PHARMACEUTICAL INDUSTRY CHEMICAL, PETROCHEMICAL APPLICATION; CAST PROCESS
Material
Plastic/Metal
actuator
Rocker switch
connection
Screw Terminals
Dimensions and Weight
Size
4.69in (119mm) x 2.94in (75mm)
Descriptions
Product Type
Maestro RF C.L. Dimmer White
Description
VIVE 150W LED WHITE
Long Description
Maestro C.L multi-location dimmer 150W CFL/LED or 600W inc/hal 120V in white
Special Features
Uses Lutron patented Clear Connect technology. On / off rocker switch with fade ON/fade Off, high-end trim, and rapid full-ON. Front Accesible Service Switch (FASS) for safe lamp replacement
Manufacturer Information
Brand
Lutron
Manufacturers Part Number
MRF2-6CL-WH
sub brand
Maestro Wireless
GTIN
00784276055376
UPC
784276055376
Taxonomies, Classifications, and Categories
Category Description
Residential dimmers, motion sensors, controls, & photo cells
Type
Digital fade wireless dimmer, multi-location/single-pole
Packaging
Weight per each
0.2
Carton
1
Package
2
Uses, Certifications, and Standards
Operating Temperature
0-40°C
Frequency Rating
50/60 Hz
environmental conditions
Indoor use only
Application
Lighting Control
Enclosure
Plastic
standard
UL, cUL, FCC
Mounting
WALLBOX
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat