U065F1 - 60A GD Acd F 10HP Steel N3R

Midwest

  • $35.37 (Each)
  • $35.37 (Each)

  • $212.22 (Per 6)
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
U065F1
Manufacturer
Midwest
Manufacturer's Part Number
U065F1
Description
60A GD Acd F 10HP Steel N3R
Safety Switch, 60 A, 240 V, 1 Phase, 10 HP, Fusible Fuse, Thermoplastic, #14 to #8 Awg (Solid);#14 to #3 Awg (Stranded Copper);#12 to #8 Awg (Solid);#12 to #3 Awg (Stranded Aluminum);#12 to #8 Awg (Solid);#12 to #2 Awg (Stranded Aluminum/Copper) Wire Size, 5 In Overall Length, 2-3/4 In Overall Width, 9 In Overall Height, Fusible
Slang Terms

Suggest a New Term
Categories
Disconnect Safety Switches - Fusible Disconnect Safety Swit Mark as Incorrect
Suggest a New Category
Classification
Temp. Power Panels & Accessories
UNSPSC
N/A
UPC/GTIN
784567300055 / 00784567300055
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.37 (Each)
Standard Packaging
$212.22 (Per 6)
Resources
Images
 
 
U065F1 - Large Image
 
U065F1 - Large Image
 
U065F1 - Small Image
 
U065F1 - Large Image
Other Links
 
 
U065F1 - Other
 
U065F1 - Other
 
U065F1 - Other
Brochures
 
 
U065F1 - Brochure
Attachments
 
 
U065F1 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
60 A
Number of Phases
1
Material
Thermoplastic
Wire Size
#14 to #8 AWG (Solid);#14 to #3 AWG (Stranded Copper);#12 to #8 AWG (Solid);#12 to #3 AWG (Stranded Aluminum);#12 to #8 AWG (Solid);#12 to #2 AWG (Stranded Aluminum/Copper)
interrupt rating
10000
Voltage Rating
240
amperage rating
60
Dimensions and Weight
Overall Length
5 in
Size
5 X 9
Descriptions
Product Type
Safety Switch
Long Description
Safety Switch, 60 A, 240 V, 1 Phase, 10 HP, Fusible Fuse, ThermoPlastic, #14 to #8 AWG (Solid);#14 to #3 AWG (Stranded Copper);#12 to #8 AWG (Solid);#12 to #3 AWG (Stranded Aluminum);#12 to #8 AWG (Solid);#12 to #2 AWG (Stranded Aluminum/Copper) Wire Size, 5 in Overall Length, 2-3/4 in Overall Width, 9 in Overall Height, Fusible
Short Description
Safety Switch, 60 A, 240 V, 3 Phases, 7.5 to 15 HP
extra long description
MIDWEST U065F1 MW 60A GD ACD F 10H
Special Features
Pullers are removable or reinstallable in the OFF position for user safety during equipment maintenance Door has padlock provisions to prevent unauthorized access Noryl thermoplastic enclosure is corrosion resistant and extremely durable, giving long maintenance free service Three-piece construction that opens up mounting and wiring areas, reduces installation time Numerous knockouts reduce installation time Straight-in, straight-out wiring saves time and money FR65 complete block and block, F682 puller
Description
60A GD ACD F 10HP STEEL N3R
Additional Information
Power Rating
10 hp
Fuse Type
Fusible
Enclosure Type
Nema 3R
Overall Width
2-3/4 in
Overall Height
9 in
Fusible/Non Fusible
Fusible
Standards Met
UL Listed;cUL Listed;NEC 440-14
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
U065F1
Brand
MIDWEST
GTIN
00784567300055
UPC
784567300055
Taxonomies, Classifications, and Categories
Category Description
TEMP. POWER PANELS & ACCESSORIES
Type
Fused Pull-Out AC Disconnect Switch
Packaging
Weight per each
3.5
Carton
1
Package
6
Uses, Certifications, and Standards
Enclosure
Metallic
Mounting
SURFACE
standard
UL/cUL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat