-
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Material
-
TOUGHSHELL™ Stretch Polyester
- Material, Color, and Finish
-
- Color
-
Black Gloss
- Dimensions and Weight
-
- Size
-
2X PSI
- Descriptions
-
- Description
-
M12 HEATED TOUGHSHELL JACKET KIT 2X BLACK
- Long Description
-
Powered by M12™ REDLITHIUM™ battery technology, Milwaukee® M12™ heated ToughShell™ jackets use carbon fiber heating elements to create and distribute heat to the chest, back, and front hand pockets. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new quick-heat function allows users to feel heat 3X faster than previous jackets and market competitors. For use in abrasive environments, ToughShell™ stretch polyester delivers 5X longer
- Product Type
-
M12 Heated Toughshell Jacket Kit 2X BLCK
- Additional Information
-
- Lining
-
QUICK CHANGE EXTENSION, QUICK-CHANGE TYPE; CARBON STEEL (COLLAR, SHAFT) MATERIAL; 5-1/2 INCH DESIGNATED SIZE; ARBOR EXTENSION; 1L, 2L, 3L USED ON MODEL/BRAND; HOLE SAW ARBOR USED ON ITEM; SNAP-BACK[TM] BRAND; CHUCK SIZE 7/16 INCH
- Closure Type
-
Zipper
- Manufacturer Information
-
- sub brand
-
M12
- Brand
-
milwaukee
- Manufacturers Part Number
-
202B-212X
- GTIN
-
00045242521425
- UPC
-
045242521425
- Taxonomies, Classifications, and Categories
-
- Category Description
-
Jackets, Boots, Shirts, Workwear
- Packaging
-
- Weight per each
-
6.63
- Carton
-
1
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
You must have a customer account to view stock availability at all locations.
-
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.