2030G212X - MIL

2030G212X - M12 Olive Green Heat Axis Jacket Kit 2X

Milwaukee

  • $238.57 (Each)
  • $238.57 (Each)

Availablity: Out of Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    2030G212X
    Manufacturer
    Milwaukee
    Manufacturer's Part Number
    203OG-212X
    Description
    M12 Olive Green Heat Axis Jacket Kit 2X
    Powered By M12 Redlithium Battery Technology, Milwaukee® M12 Heated Axis Jackets Use Carbon Fiber Heating Elements to Create and Distribute Heat to The Chest, Back, and Shoulders. A One-Touch Led Controller Allows Users to Select From Three Heat Settings, Delivering Ideal Heat For Any Environment. The New Quick-Heat Function Allows Users to Feel Heat 3X Faster Than Previous Jackets and Market Competitors. Hybrid Construction Featuring The New Axis Ripstop Polyester Provides A Lightweight, Compressible
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Welding Equipment - Safety Equipment  Mark as Incorrect
    Suggest a New Category
    Classification
    Jackets, Boots, Shirts, Workwear
    UNSPSC
    53101802 - Mens coats or jackets
    UPC/GTIN
    045242554942 / 00045242554942
    Weight per unit
    3.495 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $238.57 (Each)
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Long Description
    Powered by M12 REDLITHIUM battery technology, Milwaukee® M12 heated AXIS jackets use carbon fiber heating elements to create and distribute heat to the chest, back, and shoulders. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new quick-heat function allows users to feel heat 3X faster than previous jackets and market competitors. Hybrid construction featuring the new AXIS Ripstop polyester provides a lightweight, compressible
    Features
    M12 Heated AXIS Jacket Kit 2X (Olive Green)
    Product Type
    Heated Jacket Kit 2X-Olive Green
    Description
    M12 OLIVE GREEN HEAT AXIS JACKET KIT 2X
    extra long description
    MILW 203OG-212X Heated Jacket Kit 2
    Manufacturer Information
    Brand
    milwaukee
    Manufacturers Part Number
    203OG-212X
    GTIN
    00045242554942
    UPC
    045242554942
    Taxonomies, Classifications, and Categories
    Category Description
    Jackets, Boots, Shirts, Workwear
    Packaging
    Weight per each
    3.495
    Carton
    1
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 2030G212X

    Type in the slang term you'd like to suggest.

* All prices subject to change.