204B21L - MIL

204B21L - M12 Black Heat Jacket Kit L

Milwaukee

  • $238.57 (Each)
  • $238.57 (Each)

Availablity: Out of Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    204B21L
    Manufacturer
    Milwaukee
    Manufacturer's Part Number
    204B-21L
    Description
    M12 Black Heat Jacket Kit L
    The Milwaukee® Large Black M12 Toughshell Heated Jacket Kit Is Powered By M12 Redlithium Battery Technology and Features An Advanced Heat Technology System. Combining Lightweight and Durable Carbon Fiber Heating Elements, Quick-Heat Functionality, Enhanced Fabric Construction, and Optimized Interior Liners, The M12 Toughshell Heated Jacket Delivers Heat Built to Outlast. The New Generation Toughshell Stretch Polyester Has Been Re-Engineered to Stretch and Move While Being As Tough As Previous Toughs
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Enhanced Commodity Codes - Tools & Testers  Mark as Incorrect
    Suggest a New Category
    Classification
    Jackets, Boots, Shirts, Workwear
    UNSPSC
    53101802 - Mens coats or jackets
    UPC/GTIN
    045242612772 / 00045242612772
    Weight per unit
    4.125 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $238.57 (Each)
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Material, Color, and Finish
    Blade Material
    Milwaukee
    Descriptions
    Features
    M12 Heated TOUGHSHELL Jacket Kit - Black L
    extra long description
    MILW 204B-21L TOUGHSHELL Kit - Bla
    Long Description
    The MILWAUKEE® Large Black M12 TOUGHSHELL Heated Jacket Kit is powered by M12 REDLITHIUM Battery Technology and features an advanced heat technology system. Combining lightweight and durable carbon fiber heating elements, Quick-Heat functionality, enhanced fabric construction, and optimized interior liners, the M12 TOUGHSHELL Heated Jacket delivers HEAT BUILT TO OUTLAST. The new generation TOUGHSHELL Stretch Polyester has been re-engineered to stretch and move while being as tough as previous TOUGHS
    Product Type
    Toughshell Kit - Black L
    Description
    M12 BLACK HEAT JACKET KIT L
    Additional Information
    package quantity
    Milwaukee
    blade type
    Permanent Acrylic
    Manufacturer Information
    Brand
    milwaukee
    Manufacturers Part Number
    204B-21L
    GTIN
    00045242612772
    UPC
    045242612772
    Taxonomies, Classifications, and Categories
    Category Description
    Jackets, Boots, Shirts, Workwear
    Packaging
    Weight per each
    4.125
    Carton
    1
    Uses, Certifications, and Standards
    Application
    Brady?® SPC?® Absorbents
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 204B21L

    Type in the slang term you'd like to suggest.

* All prices subject to change.