-
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Descriptions
-
- Long Description
-
The MILWAUKEE® Small Black M12 TOUGHSHELL Heated Jacket Kit is powered by M12 REDLITHIUM Battery Technology and features an advanced heat technology system. Combining lightweight and durable carbon fiber heating elements, Quick-Heat functionality, enhanced fabric construction, and optimized interior liners, the M12 TOUGHSHELL Heated Jacket delivers HEAT BUILT TO OUTLAST. The new generation TOUGHSHELL Stretch Polyester has been re-engineered to stretch and move while being as tough as previous TOUGHS
- Description
-
M12 HEATED TOUGHSHELL JACKET - BLACK - S
- Product Type
-
Toughshell Kit - Black S
- Features
-
M12 Heated TOUGHSHELL Jacket Kit - Black S
- extra long description
-
MILW 204B-21S TOUGHSHELL Kit - Bla
- Additional Information
-
- package quantity
-
Milwaukee
- blade type
-
Permanent Acrylic
- Manufacturer Information
-
- Brand
-
milwaukee
- Manufacturers Part Number
-
204B-21S
- GTIN
-
00045242612741
- UPC
-
045242612741
- Taxonomies, Classifications, and Categories
-
- Category Description
-
Jackets, Boots, Shirts, Workwear
- Trade Size
-
- aperture size
-
Milwaukee Tool
- Packaging
-
- Weight per each
-
3.554
- Carton
-
1
- Uses, Certifications, and Standards
-
- Application
-
Brady?® SPC?® Absorbents
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
You must have a customer account to view stock availability at all locations.
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.