204R212X - MIL

204R212X - M12 Red Heat Jacket Kit 2X

Milwaukee

  • Special Order Item
  • $0.00 (Each)

Availablity: Out of Stock

Call nearest store for Item Price
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    204R212X
    Manufacturer
    Milwaukee
    Manufacturer's Part Number
    204R-212X
    Description
    M12 Red Heat Jacket Kit 2X
    The Milwaukee® 2X Red M12 Toughshell Heated Jacket Kit Is Powered By M12 Redlithium Battery Technology and Features An Advanced Heat Technology System. Combining Lightweight and Durable Carbon Fiber Heating Elements, Quick-Heat Functionality, Enhanced Fabric Construction, and Optimized Interior Liners, The M12 Toughshell Heated Jacket Delivers Heat Built to Outlast. The New Generation Toughshell Stretch Polyester Has Been Re-Engineered to Stretch and Move While Being As Tough As Previous Toughshell
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Enhanced Commodity Codes - Tools & Testers  Mark as Incorrect
    Suggest a New Category
    Classification
    Jackets, Boots, Shirts, Workwear
    UNSPSC
    53101802 - Mens coats or jackets
    UPC/GTIN
    045242612888 / 00045242612888
    Weight per unit
    5.725 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    Special Order Item
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Descriptions
    Long Description
    The MILWAUKEE® 2X Red M12 TOUGHSHELL Heated Jacket Kit is powered by M12 REDLITHIUM Battery Technology and features an advanced heat technology system. Combining lightweight and durable carbon fiber heating elements, Quick-Heat functionality, enhanced fabric construction, and optimized interior liners, the M12 TOUGHSHELL Heated Jacket delivers HEAT BUILT TO OUTLAST. The new generation TOUGHSHELL Stretch Polyester has been re-engineered to stretch and move while being as tough as previous TOUGHSHELL
    Product Type
    Toughshell Kit - Red 2X
    Description
    M12 RED HEAT JACKET KIT 2X
    Manufacturer Information
    Brand
    milwaukee
    Manufacturers Part Number
    204R-212X
    GTIN
    00045242612888
    UPC
    045242612888
    Taxonomies, Classifications, and Categories
    Category Description
    Jackets, Boots, Shirts, Workwear
    Packaging
    Weight per each
    5.725
    Carton
    1
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 204R212X

    Type in the slang term you'd like to suggest.

* All prices subject to change.