222C21L - MIL

222C21L - M12 Heated Quietshell Jacket Kit L Realtree Camo

Milwaukee

  • $274.29 (Each)
  • $274.29 (Each)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    222C21L
    Manufacturer
    Milwaukee
    Manufacturer's Part Number
    222C-21L
    Description
    M12 Heated Quietshell Jacket Kit L Realtree Camo
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Welding Equipment - Safety Equipment  Mark as Incorrect
    Suggest a New Category
    Classification
    Jackets, Boots, Shirts, Workwear
    UNSPSC
    53101804 - Womens coats or jackets
    UPC/GTIN
    045242522675 / 00045242522675
    Weight per unit
    4.6 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $274.29 (Each)
    Resources
    Images
     
     
    222C21L - Small Image
     
    222C21L - Large Image
     
    222C21L - Large Image
    Other Links
     
     
    222C21L - Other
     
    222C21L - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    QUIETSHELL Polyester
    Material, Color, and Finish
    Color
    RealTree Camo
    Dimensions and Weight
    Size
    L
    Descriptions
    Description
    M12 HEATED QUIETSHELL JACKET KIT L REALTREE CAMO
    Product Type
    M12 Heated Quietshell Jacket Kit L Camo
    Additional Information
    Lining
    Brushed Tricot
    Closure Type
    Zipper
    Manufacturer Information
    Manufacturers Part Number
    222C-21L
    sub brand
    M12
    Brand
    milwaukee
    GTIN
    00045242522675
    UPC
    045242522675
    Taxonomies, Classifications, and Categories
    Category Description
    Jackets, Boots, Shirts, Workwear
    Availability
    Manufacturer Status
    Inactive
    Status
    Inactive
    Packaging
    Weight per each
    4.6
    Carton
    1
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 222C21L

    Type in the slang term you'd like to suggest.

* All prices subject to change.