232121 - MIL

232121 - M12 Heat Hand Warm Kit Realtree Xtra Camo W/1 Bat

Milwaukee

  • Special Order Item
  • $0.00 (Each)
Warning icon No longer available or discontinued by the manufacturer.
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    232121
    Manufacturer
    Milwaukee
    Manufacturer's Part Number
    2321-21
    Description
    M12 Heat Hand Warm Kit Realtree Xtra Camo W/1 Bat
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Welding Equipment - Safety Equipment  Mark as Incorrect
    Suggest a New Category
    Classification
    Jackets, Boots, Shirts, Workwear
    UNSPSC
    46181537 - Insulated gloves
    UPC/GTIN
    045242312887 / 00045242312887
    Weight per unit
    2.98 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    Special Order Item
    Resources
    Images
     
     
    232121 - Small Image
     
    232121 - Large Image
     
    232121 - Large Image
    Attachments
     
     
    232121 - Specification Sheet
    Other Links
     
     
    232121 - Other
     
    232121 - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Dimensions and Weight
    Size
    One-Size
    Descriptions
    Description
    M12 HEAT HAND WARM KIT REALTREE XTRA CAMO W/1 BAT
    Product Type
    M12 Camo Heat Hand Warmer Kit
    Additional Information
    maximum voltage
    12
    class
    not applicable
    gender
    None
    Manufacturer Information
    Manufacturers Part Number
    2321-21
    Brand
    milwaukee
    sub brand
    Milwaukee®
    GTIN
    00045242312887
    UPC
    045242312887
    Taxonomies, Classifications, and Categories
    Category Description
    Jackets, Boots, Shirts, Workwear
    Availability
    Status
    Inactive
    Manufacturer Status
    Inactive
    Packaging
    Weight per each
    2.98
    Carton
    1
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 232121

    Type in the slang term you'd like to suggest.

* All prices subject to change.