-
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Material
-
AXIS?? Ripstop Polyester
- Material, Color, and Finish
-
- Color
-
Black
- Dimensions and Weight
-
- Size
-
L
- Descriptions
-
- Long Description
-
Powered by M12 REDLITHIUM battery technology, Milwaukee® M12 heated AXIS jackets use carbon fiber heating elements to create and distribute heat to the chest, back, and shoulders. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new quick-heat function allows users to feel heat 3X faster than previous jackets and market competitors. Hybrid construction featuring the new AXIS Ripstop polyester provides a lightweight, compressible
- Product Type
-
Heated Women'S Jacket Kit L (Black)
- Description
-
M12 HEATED WOMEN'S AXIS JACKET KIT L BLACK
- Additional Information
-
- Closure Type
-
Zipper
- Manufacturer Information
-
- sub brand
-
M12
- Brand
-
milwaukee
- Manufacturers Part Number
-
233B-21L
- GTIN
-
00045242525270
- UPC
-
045242525270
- Taxonomies, Classifications, and Categories
-
- Category Description
-
Jackets, Boots, Shirts, Workwear
- Packaging
-
- Weight per each
-
1.7
- Carton
-
1
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
You must have a customer account to view stock availability at all locations.
-
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.