233B21S - MIL

233B21S - M12 Heated Women'S Axis Jacket Kit S (Black)

Milwaukee

  • $278.33 (Each)
  • $278.33 (Each)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    233B21S
    Manufacturer
    Milwaukee
    Manufacturer's Part Number
    233B-21S
    Description
    M12 Heated Women'S Axis Jacket Kit S (Black)
    Powered By M12 Redlithium Battery Technology, Milwaukee® M12 Heated Axis Jackets Use Carbon Fiber Heating Elements to Create and Distribute Heat to The Chest, Back, and Shoulders. A One-Touch Led Controller Allows Users to Select From Three Heat Settings, Delivering Ideal Heat For Any Environment. The New Quick-Heat Function Allows Users to Feel Heat 3X Faster Than Previous Jackets and Market Competitors. Hybrid Construction Featuring The New Axis Ripstop Polyester Provides A Lightweight, Compressible
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Welding Equipment - Safety Equipment  Mark as Incorrect
    Suggest a New Category
    Classification
    Jackets, Boots, Shirts, Workwear
    UNSPSC
    53101804 - Womens coats or jackets
    UPC/GTIN
    045242525225 / 00045242525225
    Weight per unit
    1.52 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $278.33 (Each)
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    AXIS?? Ripstop Polyester
    Material, Color, and Finish
    Color
    Black
    Dimensions and Weight
    Size
    S
    Descriptions
    Product Type
    Heated Women'S Jacket Kit S (Black)
    Description
    M12 HEATED WOMEN'S AXIS JACKET KIT S (BLACK)
    Long Description
    Powered by M12 REDLITHIUM battery technology, Milwaukee® M12 heated AXIS jackets use carbon fiber heating elements to create and distribute heat to the chest, back, and shoulders. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new quick-heat function allows users to feel heat 3X faster than previous jackets and market competitors. Hybrid construction featuring the new AXIS Ripstop polyester provides a lightweight, compressible
    Additional Information
    Closure Type
    Zipper
    Manufacturer Information
    Brand
    milwaukee
    Manufacturers Part Number
    233B-21S
    sub brand
    M12
    GTIN
    00045242525225
    UPC
    045242525225
    Taxonomies, Classifications, and Categories
    Category Description
    Jackets, Boots, Shirts, Workwear
    Packaging
    Weight per each
    1.52
    Carton
    1
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 233B21S

    Type in the slang term you'd like to suggest.

* All prices subject to change.