-
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Material, Color, and Finish
-
- Color
-
Gray 0
- Dimensions and Weight
-
- Size
-
Extra Large
- Descriptions
-
- Description
-
M12 GRAY HEATED HOODIE KIT - XL
- Product Type
-
Hoodie Kit
- Additional Information
-
Heat Elements Core Zone R Chest, L Chest, Back; Heat Settings (3) High, Medium, Low; Battery Type 12 Volt M12 Lithium-ion; Includes (1) M12 Heated Hoodie-Gray, (1) M12 Redlithium Battery, (1) M12 Lithium-ion Battery Charger, (1) M12 Battery Holder; Cuff T
- Commodity Description
-
SAFETY EQUIPMENT
- Long Description
-
HOODIE KIT, CORDLESS, HEATED TYPE; EXTRA LARGE SIZE; GRAY COLOR; WAFFLE WEAVE COTTON/POLYESTER BLEND LINING; COTTON/POLYESTER BLEND FABRIC; MILWAUKEE BRAND; HEAT ELEMENTS CORE ZONE R CHEST, L CHEST, BACK; HEAT SETTINGS (3) HIGH, MEDIUM, LOW
- Additional Information
-
- Lining
-
Waffle Weave Cotton/Polyester Blend
- Manufacturer Information
-
- Manufacturers Part Number
-
2369-XL
- Brand
-
Milwaukee Electric Tool
- Taxonomies, Classifications, and Categories
-
- Category Description
-
Jackets, Boots, Shirts, Workwear
- Type
-
Cordless, Heated
- Availability
-
- Status
-
Inactive
- Packaging
-
- Weight per each
-
0
- Carton
-
1
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
You must have a customer account to view stock availability at all locations.
-
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.