-
-
Thank you for your suggestions!
We appreciate your assistance in improving our software. It helps us serve you even better!
Edit Mode: Please login to suggest improvements for this item.
Close
Help Improve Our Data
- Features
-
- Material
-
Cotton/Polyester
- Material, Color, and Finish
-
- Color
-
Black
- Dimensions and Weight
-
- Size
-
XL
- Descriptions
-
- Description
-
M12 HEATED HOODIE KIT XL BLACK
- Long Description
-
Powered by M12 REDLITHIUM battery technology, Milwaukee® M12 heated hoodies use carbon fiber heating elements to create and distribute heat to the chest and back. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new quick-heat function allows users to feel heat 3X faster than previous hoodies and market competitors. Combining a durable cotton/polyester exterior with a waffle weave thermal lining, the hoodie provides a versatile th
- Product Type
-
Heated Hoodie Kit XL (Black)
- Additional Information
-
- Lining
-
WAFFLE WEAVE THERMAL
- Closure Type
-
Zipper
- Manufacturer Information
-
- sub brand
-
M12
- Brand
-
milwaukee
- Manufacturers Part Number
-
302B-21XL
- GTIN
-
00045242523511
- UPC
-
045242523511
- Taxonomies, Classifications, and Categories
-
- Category Description
-
Jackets, Boots, Shirts, Workwear
- Packaging
-
- Weight per each
-
5.91
- Carton
-
1
Help Improve Our Data
Edit Mode: Please login to suggest improvements for this item.
Close
-
You must have a customer account to view stock availability at all locations.
-
Select the category(ies) that you wish to link this item to.
(You can select multiple categories by holding the Ctrl-key while clicking)
Link Category
* All prices subject to change.
Suggest Related Item
Type:
Lookup Related Catalog Number:
Submitting Your Suggestion
Please wait until the operation is complete.