302BL21XL - MIL

302BL21XL - M12 Heated Hoodie Kit XL (Navy Blue)

Milwaukee

  • $221.67 (Each)
  • $221.67 (Each)

Availablity: Out of Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    302BL21XL
    Manufacturer
    Milwaukee
    Manufacturer's Part Number
    302BL-21XL
    Description
    M12 Heated Hoodie Kit XL (Navy Blue)
    Powered By M12 Redlithium Battery Technology, Milwaukee® M12 Heated Hoodies Use Carbon Fiber Heating Elements to Create and Distribute Heat to The Chest and Back. Combining A Durable Cotton/Polyester Exterior With A Waffle Weave Thermal Lining, The Hoodie Provides A Versatile Three-Season Solution to Keep Heat In and Allow Users to Shed Bulky Layers.
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Enhanced Commodity Codes - Tools & Testers  Mark as Incorrect
    Suggest a New Category
    Classification
    Jackets, Boots, Shirts, Workwear
    UNSPSC
    53101602 - Mens shirts
    UPC/GTIN
    045242593279 / 00045242593279
    Weight per unit
    5.16 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $221.67 (Each)
    Resources


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Material, Color, and Finish
    Color
    Blue
    Dimensions and Weight
    Size
    X-Large
    Descriptions
    Features
    M12 Heated Hoodie Kit XL (Navy Blue)
    Long Description
    Powered by M12 REDLITHIUM Battery Technology, Milwaukee® M12 Heated Hoodies use carbon fiber heating elements to create and distribute heat to the chest and back. Combining a durable cotton/polyester exterior with a waffle weave thermal lining, the hoodie provides a versatile three-season solution to keep heat in and allow users to shed bulky layers.
    Product Type
    Heated Hoodie Kit XL (Navy Blue)
    Description
    M12 HEATED HOODIE KIT XL (NAVY BLUE)
    Manufacturer Information
    sub brand
    M12 FUEL??
    Brand
    milwaukee
    Manufacturers Part Number
    302BL-21XL
    GTIN
    00045242593279
    UPC
    045242593279
    Taxonomies, Classifications, and Categories
    Type
    Heated Hoodie Kit
    Category Description
    Jackets, Boots, Shirts, Workwear
    Packaging
    Weight per each
    5.16
    Carton
    1
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 302BL21XL

    Type in the slang term you'd like to suggest.

* All prices subject to change.