303B21XL - MIL

303B21XL - M12 Black Heat Axis Vest Kit XL

Milwaukee

  • $204.29 (Each)
  • $204.29 (Each)

Availablity: In Stock

QTY:
Each
  • Help Improve Our Data
    Quick Specs
    Catalog Number
    303B21XL
    Manufacturer
    Milwaukee
    Manufacturer's Part Number
    303B-21XL
    Description
    M12 Black Heat Axis Vest Kit XL
    Powered By M12 Redlithium Battery Technology, Milwaukee® M12 Heated Axis Vests Use Carbon Fiber Heating Elements to Create and Distribute Heat to The Chest and Back. A One-Touch Led Controller Allows Users to Select From Three Heat Settings, Delivering Ideal Heat For Any Environment. The New Quick-Heat Function Allows Users to Feel Heat 3X Faster Than Previous Vests and Market Competitors. Hybrid Construction Featuring The New Axis Ripstop Polyester Provides A Lightweight, Compressible Design That Can
    Slang Terms

    Suggest a New Term
    Similar Brands

    Categories
    Welding Equipment - Safety Equipment  Mark as Incorrect
    Suggest a New Category
    Classification
    Jackets, Boots, Shirts, Workwear
    UNSPSC
    53101802 - Mens coats or jackets
    UPC/GTIN
    045242527144 / 00045242527144
    Weight per unit
    1.45 (lbs/each)
    Price & Packaging
    Minimum Order Quantity
    1
    Unit
    $204.29 (Each)
    Resources
    Images
     
     
    303B21XL - Small Image
     
    303B21XL - Large Image
    Other Links
     
     
    303B21XL - Other
     
    303B21XL - Other


    Suggest Substitute Item
    Help Improve Our Data
  • Help Improve Our Data
    Features
    Material
    900 Denier Plyester Ripstop
    Material, Color, and Finish
    Color
    Black
    Dimensions and Weight
    Size
    XL
    Descriptions
    extra long description
    MILW 303B-21XL Heated Vest Kit XL (
    Features
    M12 Heated AXIS Vest Kit XL (Black)
    Long Description
    Powered by M12 REDLITHIUM battery technology, Milwaukee® M12 heated AXIS vests use carbon fiber heating elements to create and distribute heat to the chest and back. A one-touch LED controller allows users to select from three heat settings, delivering ideal heat for any environment. The new quick-heat function allows users to feel heat 3X faster than previous vests and market competitors. Hybrid construction featuring the new AXIS Ripstop polyester provides a lightweight, compressible design that can
    Product Type
    Heated Vest Kit XL (Black)
    Description
    M12 BLACK HEAT AXIS VEST KIT XL
    Additional Information
    Lining
    Polyester
    Closure Type
    Zipper
    Manufacturer Information
    sub brand
    M12
    Brand
    milwaukee
    Manufacturers Part Number
    303B-21XL
    GTIN
    00045242527144
    UPC
    045242527144
    Taxonomies, Classifications, and Categories
    Category Description
    Jackets, Boots, Shirts, Workwear
    Packaging
    Weight per each
    1.45
    Carton
    1
    Help Improve Our Data
  • Location search:

    You must have a customer account to view stock availability at all locations.

  • Choose new parent categories

    Select the category(ies) that you wish to link this item to.

    (You can select multiple categories by holding the Ctrl-key while clicking)

    Link Category

    Suggest a new slang term for 303B21XL

    Type in the slang term you'd like to suggest.

* All prices subject to change.