48271251 - Flat Boring Bit 1-1/4" X 6"

Milwaukee®

  • $8.30 (Each)
  • $8.30 (Each)

  • $1,245.00 (Per 150)

In-Stock: 2 available locally (Wichita Falls, TX) ( change location)
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
48271251
Manufacturer
Milwaukee®
Manufacturer's Part Number
48-27-1251
Description
Flat Boring Bit 1-1/4" X 6"
Bore Small, Clean Holes At Any Angle In A Variety Of Materials With The Economical Milwaukee® 1-1/4 In. X 6 In. Flat Boring Bit. This Premium Quality Flat Boring Bit Is Made Of Heat-Treated High Carbon Steel, So The Drill Point and Cutting Edge Can Be Resharpened For Cost Savings and Long Life. Bore Clean, Fast Holes At Any Angle In Wood, Plastic, Plywood and Formica. This Bit Offers A 6 In. Drilling Depth But Can Be Used With A 12 In. Extension (48-28-3350) For Extended Deep-Hole Drilling.
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
N/A
UPC/GTIN
045242121304 / 00045242121304
Weight per unit
0.147 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$8.30 (Each)
Standard Packaging
$1,245.00 (Per 150)
Stock Availability
Wichita Falls
2 (Check another store)
DFW RDC
23
All Stores
97
Resources
Images
 
 
48271251 - Small Image
 
48271251 - Large Image
 
48271251 - Large Image
 
48271251 - Large Image
 
48271251 - Large Image
 
48271251 - Large Image
 
48271251 - Large Image
Other Links
 
 
48271251 - Other
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
Heat-Treated High-Carbon Steel
Dimensions and Weight
Length
6
Overall Length
6-3/8
Descriptions
Description
FLAT BORING BIT 1-1/4" X 6"
Product Type
1 1/4 X 6 Flat Boring BT
extra long description
MILW 48-27-1251 1 1/4 X 6 FLAT BORI
Short Description
1 1/4x6 FLAT BORING BT
Long Description
Bore small, clean holes at any angle in a variety of materials with the economical Milwaukee® 1-1/4 in. x 6 in. flat boring bit. This premium quality flat boring bit is made of heat-treated high carbon steel, so the drill point and cutting edge can be resharpened for cost savings and long life. Bore clean, fast holes at any angle in wood, plastic, plywood and Formica. This bit offers a 6 in. drilling depth but can be used with a 12 in. extension (48-28-3350) for extended deep-hole drilling.
Special Features
1-1/4 IN Bit Diameter; 1/4 IN Shank Diameter; 6-3/8 IN Overall Length; Drill Point And Cutting Edges Can Be Resharpened
Features
MILWAUKEE® delivers accessories that drive user productivity and cordless efficiency. Solutions are developed with an understanding of jobsite demands, like SHOCKWAVE™ Impact Duty Bits and the fastest cutting, longest life NITRUS™ CARBIDE cutting blades. Milwaukee provides a wide range of accessories covering everything from cutting to fastening with oscillating multi-tool blade, hole saws, SAWZALL® reciprocating saw blades, wood drilling, metal drilling, concrete drilling & chiseling, driving, fastening,
Additional Information
Shank Diameter
0.25
Flute Length
5
Manufacturer Information
Manufacturers Part Number
48-27-1251
Brand
Milwaukee®
GTIN
00045242121304
UPC
045242121304
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
STUBBY
Packaging
Weight per each
0.147
Carton
1
Package
150
Uses, Certifications, and Standards
Application
For Bores Clean Holes At Any Angle In Wood, Plastic, Plywood And Formica
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 48271251.
Jump To:

Similar Items

Similar items are close alternatives to 48271251, though they may not be 100% alike.

11/4" X 6" Spade Bit For Wood
  • MFR Part #: DSP2150
  • Manufacturer: FRD
  • Find: Similar Items
  • Pkg Sizes: 30 ($224.10) ·
DSP2150 - Freud America Inc.

Check local availability

Total Availability: In Stock

Book Price

$7.47

Each

QTY:
Each
Add
1-1/4" X 6" Wood Boring Bit
  • MFR Part #: DW1584
  • Manufacturer: Dewalt/Black & Decker
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
DW1584 - Dewalt/Black & Decker

Check local availability

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Spade Bit 1-1/4" Hole Diameter. 6-1/4" Long With 1/4" Hex Shank. Bore Hardwood, ...
  • MFR Part #: 33A-1-1/4
  • Manufacturer: Greenlee Textron
  • Find: Similar Items
  • Pkg Sizes: 6 ($52.86) ·
33A114 - Greenlee Textron

Check local availability

Total Availability: Out of Stock

Book Price

$8.81

Each

QTY:
Each
Add
Cross Referenced

These items are similar to 48271251 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
20359 Greenlee n/a
33A-1-1/4 Greenlee 00783310203599
88820 Irwin Tools 00024721200563
714168-A Makita Tools 00088381935203
48-27-1251 Milwaukee Electric Tool 00045242121304
13828 Morris 00601986138284
WSB1125C Morse 00050326125437
14470 Vermont American n/a
14492 Vermont American n/a

* All prices subject to change.

Begin Live Chat