278404 - 12X12X6 Hinged/Lock PVC Junction Box

Kraloy

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 4)

  • $0.00 (Per 100)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
278404
Manufacturer
Kraloy
Manufacturer's Part Number
278404
Description
12X12X6 Hinged/Lock PVC Junction Box
JBXH12126 12"X12"X6" PVC Junction Box Hinged Kraloy Jbox
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
N/A
UNSPSC
39121332 - Electrical junction box
UPC/GTIN
622454418844 / 00622454418844
Weight per unit
8.9499 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Tech Bulletins
 
 
278404 - Tech Bulletin
Images
 
 
278404 - Large Image
 
278404 - Small Image
Other Links
 
 
278404 - Other
 
278404 - Other
Brochures
 
 
278404 - Brochure
Attachments
 
 
278404 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
PVC
Dimensions and Weight
Size
12" x 12" x 6"
Descriptions
Features
PRODUCT LINE: Kraloy Rigid PVC Fittings includes adapters, couplings, elbows, access fittings, boxes, cover plates, expansion fittings and conduit spacers - virtually any fitting required to complete the PVC conduit system.  Easy installations, the ability to perform in demanding environments and labor savings are the reasons nonmetallic conduit fittings are increasingly the fitting of choice. FEATURES: Lightweight yet offers high impact and tensile strength;Chemical resistant to a wide range of acids, al
Product Type
12"X12"X6" PVC Junction Box Hinged Kraloy Jbox
extra long description
MULTIFIT 278404 12"x12"x6" PVC JUNC
Description
12X12X6 HINGED/LOCK PVC JUNCTION BOX
Long Description
JBXH12126 12"x12"x6" PVC JUNCTION BOX HINGED KRALOY JBOX
Manufacturer Information
Brand
Kraloy
Manufacturers Part Number
278404
GTIN
00622454418844
UPC
622454418844
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
JUNCTION BOX
Packaging
Weight per each
8.9499
Carton
1
Package
4
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat