WCBB - Blu Twist-On Wire Conn

Nsi

  • Special Order Item
  • $0.00 (Each)

  • $0.00 (Per 1,000)

Availability: Currently Out Of Stock

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
WCBB
Manufacturer
Nsi
Manufacturer's Part Number
WC-B-B
Description
Blu Twist-On Wire Conn
The Easy-Twist WC-B-B 1, 000-Count Bag Of Standard-Style Blue Wire Connectors Are Designed For Use On Copper Wires In The 22-14 Awg Size Range. They’Re Made Of Flame-Retardant Thermoplastic Rated For A Maximum Temperature Of 105ˊ Celsius (221ˊ Fahrenheit). The Quick-Grip Square Spring Design Grips In Fewer Twists and Can Dead-End A Single Wire, While The Ergonomic Ribbed Texture Makes Them Easy to Twist. Their Compact Design Is Useful For Applications In Tight Areas or Anywhere Else You Need to Connect
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/EAN/GTIN
662381140128 / 6623811401282 / 00662381140128
Weight per unit
1.61 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000
Unit
Special Order Item
Carton
$0.00 (Per 1,000)
Resources
Images
 
 
WCBB - Large Image
 
WCBB - Large Image
 
WCBB - Large Image
 
WCBB - Large Image
 
WCBB - Small Image
Other Links
 
 
WCBB - Other
 
WCBB - Other
Brochures
 
 
WCBB - Brochure
Tech Bulletins
 
 
WCBB - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Number of Conductors
1
Voltage Rating
300
Material
Thermoplastic
Material, Color, and Finish
Color
Blue
Finish
Thermoplastic
Dimensions and Weight
Size
H=.697 - W=.390 - ID=.161
Descriptions
Product Type
Easy-Twist Blue - 1000 Bag
Long Description
The Easy-Twist WC-B-B 1,000-Count Bag of Standard-Style Blue Wire Connectors are designed for use on copper wires in the 22-14 AWG size range. They’re made of flame-retardant thermoplastic rated for a maximum temperature of 105˚ Celsius (221˚ Fahrenheit). The quick-grip square spring design grips in fewer twists and can dead-end a single wire, while the ergonomic ribbed texture makes them easy to twist. Their compact design is useful for applications in tight areas or anywhere else you need to connect
Special Features
Standard Blue Wire Connector - 1,000 Pcs Bag
Description
BLU TWIST-ON WIRE CONN
extra long description
NSI WC-B-B Easy-Twist Blue - 1000 B
Features
Connecting wires is faster and easier than ever with the professional performance features of Easy-Twist wire connectors from NSI. These connectors feature a specialized design to install in half the time of a typical wire connector, saving you time and energy. The conical screw shape grips in fewer twists and the outside of the connector is textured with easy-grip ribs for comfortable twisting. The expert team at NSI designed these connectors with key convenience and performance features for electrical in
Additional Information
Warranty
1 YEAR
Wire Type
CU Wire Only
Manufacturer Information
Brand
NSi
Manufacturers Part Number
WC-B-B
GTIN
00662381140128
UPC
662381140128
Taxonomies, Classifications, and Categories
Type
Standard Wire Connectors
Category Description
WIRE NUTS
Availability
minimum qty
1000
Packaging
Weight per each
1.61
Carton
1
Package
1000
Uses, Certifications, and Standards
environmental conditions
105 C
Temperature Rating
105 C
Application
Splicing Wire
standard
UL 486C
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat