LA14WH - WHT 2-Note Chime

Nutone

  • $67.52 (Each)
  • $67.52 (Each)

  • $405.12 (Per 6)
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
LA14WH
Manufacturer
Nutone
Manufacturer's Part Number
LA14WH
Description
WHT 2-Note Chime
White 2 Note Built-In
Slang Terms

Suggest a New Term
Categories
Chimes, Intercoms, Xfrmers, Va - Chimes & Doorbell Buttons Mark as Incorrect
Suggest a New Category
Classification
Pushbuttons & Chimes
UNSPSC
46171605 - Door chimes
UPC/GTIN
784891951893 / 00784891951893
Weight per unit
10.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.52 (Each)
Standard Packaging
$405.12 (Per 6)
Resources
Images
 
 
LA14WH - Large Image
 
LA14WH - Small Image
Other Links
 
 
LA14WH - Other
 
LA14WH - Other
Brochures
 
 
LA14WH - Brochure
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
16
Material, Color, and Finish
Color
White
Housing Material
Plastic
Dimensions and Weight
Size
5-5/8 IN Width X 7-5/8 IN Height Cover, 4-7/8 IN Width X 1-7/8 IN Depth X 7 IN Height Cutout
Descriptions
Description
WHT 2-NOTE CHIME
Product Type
Wired Chimes, Nutone, Two-Note, Grille Paintable, 16 V, Flush, Wir
Long Description
White 2 Note Built-In
Special Features
Features: Built-In For Flush Mounting; White Louvered Grille Can Be Painted To Match Decor; Two-Note Chime For Front Door, Single-Note For Second Door; Uses A 16-Volt Transformer (C905), Sold Separately; Cover - 5-5/8 IN Wide X 7-5/8 IN High; Cutout - 4-7/8 IN Wide X 7 IN High X 1-7/8 IN Deep; Replaces NuTone LB14WH And Broan RC60 Door Chimes; Replace: NuTone LB14WH And Broan RC60 Door Chimes; Finish: White
Manufacturer Information
Brand
NuTone
Manufacturers Part Number
LA14WH
GTIN
00784891951893
UPC
784891951893
Taxonomies, Classifications, and Categories
Category Description
PUSHBUTTONS & CHIMES
Type
Two-Note, Grille Paintable
Packaging
Weight per each
10.5
Carton
1
Package
6
Uses, Certifications, and Standards
Mounting
FLUSH
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat