AC2612BK - Stereo 3.5 MM M/M Audio Cable 12 FT

Legrand-On-Q

  • Special Order Item
  • $0.00 (Each)

Warning icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AC2612BK
Manufacturer
Legrand-On-Q
Manufacturer's Part Number
AC2612BK
Description
Stereo 3.5 MM M/M Audio Cable 12 FT
Stereo 3.5MM M/M Audio Cable (12 FT)
Slang Terms

Suggest a New Term
Categories
Telecomm Wire & Cable - Patch Cords & Jumpers For VDV Mark as Incorrect
Suggest a New Category
Classification
Datacom Wiring Devices and Accessories
UNSPSC
26121616 - Telecommunications cable
UPC/GTIN
804428008644 / 00804428008644
Weight per unit
0.11 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Resources
Images
 
 
AC2612BK - Large Image
 
AC2612BK - Small Image
Attachments
 
 
AC2612BK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Conductor Size
28 AWG, 10/0.10 +/- 0.007 mm
Voltage Rating
30 V
Material, Color, and Finish
Conductor Material
Copper
Jacket Material
HALF MATT PVC FT4
Dimensions and Weight
Length
12
Descriptions
Description
STEREO 3.5 MM M/M AUDIO CABLE 12 FT
Product Type
Stereo 3.5 MM M/M Audio Cable 12 FT
Long Description
Stereo 3.5mm M/M Audio Cable (12 ft)
Construction
45P PVC Black Shell with Nickel Plated 3.5 mm Male Audio Connector
Special Features
In-wall, CMG/CL3/FT4 tri-rated jacket, 28 AWG conductor construction, Case Connect, Supports a stereo audio signal
extra long description
OnQ AC2612BK STEREO 3.5 MM M/M AUDI
Manufacturer Information
Brand
Pass & Seymour/Legrand
Manufacturers Part Number
AC2612BK
sub brand
On-Q
GTIN
00804428008644
UPC
804428008644
Taxonomies, Classifications, and Categories
Type
Stereo cable, M/M Audio Cable
Category Description
Datacom Wiring Devices and Accessories
Availability
Status
Inactive
Packaging
Weight
0.11
Weight per each
0.11
Carton
1
Uses, Certifications, and Standards
Temperature Rating
75° C
Application
Residential
standard
UL, CL2, CMG, FT4, RoHS
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat