5121011 - 4" SCH80 45D PVC Elbow

PVC & Accessories

  • $61.99 (Each)
  • $61.99 (Each)

  • $1,239.85 (Per 20)

  • $6,199.26 (Per 100)
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
5121011
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5121011
Description
4" SCH80 45D PVC Elbow
4 In. X 45-Degree Plain End Schedule 80 Standard Radius Elbow
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC SCH 80 Elbows Mark as Incorrect
Suggest a New Category
Classification
PVC Elbows
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700020764 / 00088700507098
Weight per unit
5.474 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$61.99 (Each)
Carton
$1,239.85 (Per 20)
Resources
Images
 
 
5121011 - Large Image
 
5121011 - Small Image
Other Links
 
 
5121011 - Other
 
5121011 - Other
 
5121011 - Other
Attachments
 
 
5121011 - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Descriptions
Product Type
4 UL80 45 BND STD R
Features
CANTEX 5121011 is a 4 in. x 45-Degree Plain End Schedule 80 Standard Radius Elbow used to change the direction of a conduit run by 45-Degree
extra long description
CTX 5121011 4 UL80 45 BND STD R
Description
4" SCH80 45D PVC ELBOW
Long Description
4 in. x 45-Degree Plain End Schedule 80 Standard Radius Elbow
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
5121011
GTIN
00088700507098
UPC
088700020764
Taxonomies, Classifications, and Categories
Category Description
PVC ELBOWS
Trade Size
Trade Size
4 in.
Packaging
Weight per each
5.474
Carton
20
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat