5142104 - 3X2 PVC Reducer

PVC & Accessories

  • $66.18 (Each)
  • $66.18 (Each)

  • $1,654.54 (Per 25)

  • $6,618.17 (Per 100)

In-Stock: 20 available locally (N. San Antonio, TX) (change location)
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
5142104
Manufacturer
PVC & Accessories
Manufacturer's Part Number
5142104
Description
3X2 PVC Reducer
PVC Reducer, 3 X 2 In Trade Size, Swedged Body Type, Gray, Ball to Plain Connection, Schedule 40 PVC Material, 2/3 In Hub Size, 7-1/8 In Length, 3.515 In (Dia.) Width, 0.35 LB
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - Power & Comm Elbows & FTGS Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
088700015845 / 00088700040502
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$66.18 (Each)
Carton
$1,654.54 (Per 25)
Stock Availability
N. San Antonio
20 (Check another store)
San Antonio RDC
78
All Stores
889
Resources
Images
 
 
5142104 - Small Image
 
5142104 - Large Image
Specifications Sheets
 
 
5142104 - Specification Sheet
Attachments
 
 
5142104 - Specification Sheet
Other Links
 
 
5142104 - Other
 
5142104 - Other
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
Schedule 40 PVC
Dimensions and Weight
Width
3.515 in (Dia.)
Length
7-1/8 in
Hub Size
2/3 in
Descriptions
Product Type
PVC Reducer
Long Description
PVC Reducer, 3 x 2 in Trade Size, Swedged Body Type, Gray, Ball to Plain Connection, Schedule 40 PVC Material, 2/3 in Hub Size, 7-1/8 in Length, 3.515 in (Dia.) Width, 0.35 lb
Short Description
PVC Reducer, 3 x 2 in, Schedule 40 PVC
Special Features
Fabricated
Description
3X2 PVC REDUCER
Features
CANTEX 5142104 is a 3 x 2 in. Schedule 40 Swedged Reducer Bell to Plain which is designed to transition conduit from one trade size to another trade size
extra long description
CTX 5142104 3 X 2 B-S RED SWEDGED
Additional Information
Standards Met
NEMA TC3
package quantity
1 CT;25 PK
body type
Swedged
Color/Finish
Gray
Connection Type
Ball to Plain
Manufacturer Information
Manufacturers Part Number
5142104
Brand
PVC & Accessories
GTIN
00088700040502
UPC
088700015845
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Trade Size
Trade Size
3 x 2 in
Packaging
Weight
0.35 lb
Weight per each
0.35
Carton
25
Uses, Certifications, and Standards
Application
Reduces from One Diameter to the Next Small Conduit Diameter
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 889

Location search:

* All prices subject to change.

Begin Live Chat