6141624 - 3/4" PVC Coupling

PVC & Accessories

  • $0.37 (Each)
  • $0.37 (Each)

  • $36.55 (Per 100)

  • $45.69 (Per 125)

Availability: In Stock Locally
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
6141624
Manufacturer
PVC & Accessories
Manufacturer's Part Number
6141624
Description
3/4" PVC Coupling
Coupling, 3/4 In Trade Size, 1.313 In Outside Diameter, 1.063 In Inside, 1.563 In Length, Gray, 0.0419 LB/Ea
Slang Terms

Suggest a New Term
Categories
PVC Conduit, Fittings, & Boxes - PVC Conduit Fittings & Accy Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39131708 - Electrical conduit fitting body
UPC/GTIN
088700000018 / 00088700567054
Weight per unit
0.0419 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$0.37 (Each)
Carton
$45.69 (Per 125)
Resources
Images
 
 
6141624 - Large Image
 
6141624 - Large Image
 
6141624 - Small Image
Other Links
 
 
6141624 - Other
 
6141624 - Other
 
6141624 - Other
Attachments
 
 
6141624 - Specification Sheet
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
PVC
Material, Color, and Finish
Color
Gray
Dimensions and Weight
Length
1.563 in
Descriptions
Description
3/4" PVC COUPLING
Product Type
Coupling
Long Description
Coupling, 3/4 in Trade Size, 1.313 in Outside Diameter, 1.063 in Inside, 1.563 in Length, Gray, 0.0419 lb/EA
Features
CANTEX 6141624 is a 3/4 in. Schedule 40 Standard Center Stop Coupling used to join lengths of conduit pipe together with two solvent weld socket ends.
Short Description
Coupling, 3/4 in, Gray, PVC
Special Features
Molded with Center Stop;Sunlight Resistant
extra long description
CTX 6141624 3/4 UL CPLG CC
Additional Information
Color/Finish
Gray
for use with
Schedule 40 and 80 Conduit
Standards Met
UL Listed;CSA Certified;NEMA TC-3 Compliant
package quantity
125 CT
Made in USA
yes
Inside Diameter
1.063
outside diameter
1.313
Schedule
schedule 40
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
6141624
GTIN
00088700567054
UPC
088700000018
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Schedule 40 Standard Center Stop Coupling
Trade Size
Trade Size
3/4 in
Packaging
Weight
0.0419 lb/EA
Weight per each
0.0419
Carton
125
Uses, Certifications, and Standards
Application
Join Lengths of Conduit Pipe Together with two Solvent Weld Socket End
standard
UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat