A51AE11 - 1/2" Blue Ent 10'

PVC & Accessories

  • $1.05 (Each)
  • $1.05 (Each)

  • $10.51 (Per 10)

  • $105.06 (Per 100)
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
A51AE11
Manufacturer
PVC & Accessories
Manufacturer's Part Number
A51AE11
Description
1/2" Blue Ent 10'
Flexible Ent Conduit, 1/2 In Trade Size, 0.832 to 0.848 In Outside Diameter, 0.574 to 0.630 In Inside, PVC Material, Blue, 10 FT Length, 0.100 LB/FT
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Ent Conduit, Fittings, & Accy. Mark as Incorrect
Suggest a New Category
Classification
Panduit & Wiremold Metallic & Non-Metallic Raceways
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
088700120051 / 00088700510012
Weight per unit
0.12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.05 (Each)
Carton
$10.51 (Per 10)
Resources
Other Links
 
 
A51AE11 - Other
 
A51AE11 - Other
 
A51AE11 - Other
Images
 
 
A51AE11 - Large Image
 
A51AE11 - Large Image
 
A51AE11 - Small Image
Attachments
 
 
A51AE11 - Specification Sheet
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
PVC
Voltage Rating
600
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Length
10 ft.
Descriptions
Description
1/2" BLUE ENT 10'
Product Type
Flexible ENT Conduit
Long Description
Flexible ENT Conduit, 1/2 in Trade Size, 0.832 to 0.848 in Outside Diameter, 0.574 to 0.630 in Inside, PVC Material, Blue, 10 ft Length, 0.100 lb/ft
Features
CANTEX A51AE11 is a 1/2 in. x 10 ft. EZ-Flex Flexible ENT Electrical Nonmetallic Tubing which is a high performance low cost alternative to electrical metallic tubing.
Short Description
Flexible ENT Conduit, 1/2 in x 10 ft, PVC
Special Features
Non-Conductive and Corrosion Resistant
extra long description
CTX A51AE11 1/2 EZ-FLEX ENT 10'PE
Additional Information
outside diameter
0.832 to 0.848 in
Inside Diameter
0.574 to 0.630 in
Standards Met
Conforms to UL 1653;NEMA TC-13 and NEC Article 362
package quantity
10 CT
Made in USA
yes
Manufacturer Information
Brand
PVC & Accessories
Manufacturers Part Number
A51AE11
sub brand
EZ FLEX
GTIN
00088700510012
UPC
088700120051
Taxonomies, Classifications, and Categories
Category Description
Panduit & Wiremold Metallic & Non-Metallic Raceways
Trade Size
Trade Size
1/2 in
Packaging
Weight
0.100 lb/ft
Weight per each
0.12
Carton
10
Uses, Certifications, and Standards
Application
Pharmaceutical Industry Chemical;Petrochemical Application
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat