A51BA11 - 1" Blue Ent 10'

PVC & Accessories

  • $1.91 (Each)
  • $1.91 (Each)

  • $19.07 (Per 10)

  • $190.72 (Per 100)
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
A51BA11
Manufacturer
PVC & Accessories
Manufacturer's Part Number
A51BA11
Description
1" Blue Ent 10'
Flexible Ent Conduit, 1 In Trade Size, 1.305 to 1.325 In Outside Diameter, 0.999 to 1.059 In Inside, PVC Material, Blue, 10 FT Length, 0.178 LB/FT
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Ent Conduit, Fittings, & Accy. Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
088700948969 / 00088700120082
Weight per unit
2.669 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.91 (Each)
Carton
$19.07 (Per 10)
Resources
Images
 
 
A51BA11 - Large Image
 
A51BA11 - Large Image
 
A51BA11 - Small Image
Other Links
 
 
A51BA11 - Other
 
A51BA11 - Other
 
A51BA11 - Other
Attachments
 
 
A51BA11 - Specification Sheet
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
PVC
Voltage Rating
600
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Length
10 ft.
Descriptions
Description
1" BLUE ENT 10'
Product Type
Flexible ENT Conduit
Long Description
Flexible ENT Conduit, 1 in Trade Size, 1.305 to 1.325 in Outside Diameter, 0.999 to 1.059 in Inside, PVC Material, Blue, 10 ft Length, 0.178 lb/ft
Features
CANTEX A51BA11 is a 1 in. x 10 ft. EZ-Flex Flexible ENT Electrical Nonmetallic Tubing which is a high performance low cost alternative to electrical metallic tubing.
Short Description
Flexible ENT Conduit, 1 in x 10 ft, PVC
Special Features
Non-Conductive and Corrosion Resistant
extra long description
CTX A51BA11 1 EZ-FLEX ENT 10'PE
Additional Information
outside diameter
1.305 to 1.325 in
Inside Diameter
0.999 to 1.059 in
Standards Met
Conforms to UL 1653;NEMA TC-13 and NEC Article 362
package quantity
10 CT
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
A51BA11
Brand
PVC & Accessories
sub brand
EZ FLEX
GTIN
00088700120082
UPC
088700948969
Taxonomies, Classifications, and Categories
Category Description
PVC & ENT
Trade Size
Trade Size
1 in.
Packaging
Weight
0.178 lb/ft
Weight per each
2.669
Carton
10
Uses, Certifications, and Standards
Application
Pharmaceutical Industry Chemical;Petrochemical Application
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat