CTB1X1NTAC - Cable Tie Mounting Base, 4 Way Adhesive

3M

  • $34.74 (Per 100)
  • $0.35 (Each)

  • $34.74 (Per 100)

  • $173.70 (Per 500)

In-Stock: 400 available locally (Springfield, MO) (change location)
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
CTB1X1NTAC
Manufacturer
3M
Manufacturer's Part Number
CTB1X1NTA-C
Description
Cable Tie Mounting Base, 4 Way Adhesive
Cable Tie Mounting Base, 4-Way Configuration Offers Efficient Wire Routing;Ideal For Use With Miniature, Intermediate and Standard Cable Ties;Offer Secure Wire Management, 0.99 In Length, Made In Usa, Natural Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, 100 BG;500 Ca Package Quantity, Rohs 2011/65/Eu Compliant
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Wire Lube, Markers, & Ties
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
054007062967 / 00054007062967
Weight per unit
0.0006 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.35 (Each)
Carton
$34.74 (Per 100)
Standard Packaging
$173.70 (Per 500)
Stock Availability
Springfield
400 (Check another store)
All Stores
4,300
Resources
Images
 
 
CTB1X1NTAC - Small Image
 
CTB1X1NTAC - Small Image
 
CTB1X1NTAC - Large Image
 
CTB1X1NTAC - Large Image
Attachments
 
 
CTB1X1NTAC - Specification Sheet
Other Links
 
 
CTB1X1NTAC - Other
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
Natural Nylon 6/6
Dimensions and Weight
Length
0.99 in
Descriptions
Product Type
Cable Tie Mounting Base
Long Description
Cable Tie Mounting Base, 4-Way Configuration Offers Efficient Wire Routing;Ideal for Use with Miniature, Intermediate and Standard Cable Ties;Offer Secure Wire Management, 0.99 in Length, Made in USA, Natural Nylon 6/6 Material, +185°F;+85°C Maximum Operating Temperature, 100 BG;500 CA Package Quantity, RoHS 2011/65/EU Compliant
Features
3M(TM) Cable Tie Mounting Base is a perfect wire management mounting device that offers secure routing for wires. With its different mounting abilities, it is well-suited for various applications. This cable tie mounting base is made of nylon to withstand harsh environmental conditions. 3M(TM) Cable Tie Mounting Base offers a flexible mounting alternative to meet a variety of applications. This mounting base is ideal for use with miniature, intermediate and standard cable ties. It is designed to keep your
Short Description
Cable Tie Mounting Base, Natural Nylon 6/6, 0.99 in L, 100 BG
Additional Information
Offer Secure Wire Management;4-Way Configuration Offers Efficient Wire Routing;Ideal for Use with Miniature, Intermediate and Standard Cable Ties
Description
CABLE TIE MOUNTING BASE, 4 WAY ADHESIVE
extra long description
3M 7100024765 3M™ Scotchflex™ Cable
Additional Information
Maximum Operating Temperature
+85°C;+185°F
package quantity
100 BG;500 CA
Made in USA
yes
Standards Met
RoHS 2011/65/EU Compliant
Manufacturer Information
Brand
Minnesota Mining (3M)
3M(TM)
Manufacturers Part Number
CTB1X1NTA-C
GTIN
00054007062967
UPC
054007062967
Taxonomies, Classifications, and Categories
Category Description
WIRE LUBE, MARKERS, & TIES
Type
Cable Tie Mounting Base
Availability
minimum qty
100
Packaging
Weight per each
0.0006
Carton
100
Package
500
Uses, Certifications, and Standards
Application
"For use with Miniature, Intermediate, & Standard Cable Ties"
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 4,300

Location search:
These alternate items can be purchased instead of CTB1X1NTAC.
Jump To:

Cross Referenced

These items are similar to CTB1X1NTAC but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6292 3M Electrical Products 00054007062929
CTB1X1NTA-C 3M Electrical Products 00054007062967
CTB1X1NTAC 3M Electrical Products 10054007062964
45MB Gardner Bender 00032076880507
FTH7A NSi Industries 00662381055033
ABM2S-A-C Panduit 00074983580330
MPNY-1000-9-C Thomas & Betts 00728494110400

* All prices subject to change.

Begin Live Chat