SI1 - Cable Stacker Si-1

3M

  • $14.75 (Per 25)
  • $0.59 (Each)

  • $14.75 (Per 25)

  • $147.50 (Per 250)
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
SI1
Manufacturer
3M
Manufacturer's Part Number
7000132935
Description
Cable Stacker Si-1
Cable Stacker, #14/2 to #10/2 Awg (Flat) Compatible Wire Size, White, Polypropylene Material, 0.3 In (Round Wire) Diameter, 0.03 LB
Slang Terms

Suggest a New Term
Categories
Distribution Devices - Cable Hanging MGMT & Accy Mark as Incorrect
Suggest a New Category
Classification
Fasteners
UNSPSC
39120000 - Electrical equipment and components and supplies
UPC/GTIN
054007495543 / 00054007495543
Weight per unit
0.0028 (lbs/each)
Price & Packaging
Minimum Order Quantity
25
Unit
$0.59 (Each)
Carton
$147.50 (Per 250)
Resources
Images
 
 
SI1 - Large Image
 
SI1 - Small Image
 
SI1 - Large Image
Specifications Sheets
 
 
SI1 - Specification Sheet
Attachments
 
 
SI1 - Specification Sheet
Other Links
 
 
SI1 - Other
Brochures
 
 
SI1 - Brochure
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
Polypropylene
Material, Color, and Finish
Color
White
Dimensions and Weight
Diameter
0.3 in (Round Wire)
Descriptions
Product Type
Cable Stacker
Features
3M(TM) White Cable Stacker is a cable organizer that centers multiple cables on framing members. It organizes cable runs with convenient space management and aids in identification. This cable stacker is made of reclaimed plastic and comes with a convenient design that is easy to install.3M(TM) White Cable Stacker solves the problem of tangled wires and potential heating that can occur when cables are held together tightly under 1 clip. It arranges all cables in a uniform way in a multiple slot with good s
extra long description
3M 7000132935 3M™ Cable Stackers
Long Description
Cable Stacker, #14/2 to #10/2 AWG (Flat) Compatible Wire Size, White, Polypropylene Material, 0.3 in (Round Wire) Diameter, 0.03 lb
Short Description
Cable Stacker, 14/2 to 10/2 (Flat) awg, White
Special Features
Cable Tie Type Stacker;Color Natural White;Temperature Rating -40 to 194 Deg F
Description
CABLE STACKER SI-1
Additional Information
Compatible Wire Size
#14/2 to #10/2 AWG (Flat)
for use with
Cable
package quantity
25 CT;250 CA
Standards Met
RoHS Compliant;cUL Listed
Made in USA
yes
Manufacturer Information
Manufacturers Part Number
7000132935
Brand
Minnesota Mining (3M)
GTIN
00054007495543
UPC
054007495543
Taxonomies, Classifications, and Categories
Category Description
FASTENERS
Type
Stacker
Availability
minimum qty
25
Packaging
Weight
0.03 lb
Weight per each
0.0028
Carton
250
Uses, Certifications, and Standards
Application
centers multiple cables on a 2 X 4 framing member, allowing simplified compliance with article 300-4-(d) of the National Electrical Code
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat