TR+B0X - Performance Plus Wire Connector T/R+Pouch, 100/PCH

Performance Plus

  • $33.71 (Per 100)
  • $0.34 (Each)

  • $33.71 (Per 100)

  • $337.10 (Per 1,000)
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
TR+B0X
Manufacturer
Performance Plus
Manufacturer's Part Number
7100127165
Description
Performance Plus Wire Connector T/R+Pouch, 100/PCH
Wing Wire Connector, #22 Awg Conductor Size, #8 Awg Conductor Size, Copper Conductor Material, Tan/Red Insulation Color, +221 °F Operating Temperature, Twist-On Terminal, 600 V;1000 V (Lighting Fixture/Luminaries/Sign), 0.01 LB
Slang Terms

Suggest a New Term
Categories
Connecting Materials - Electrical Fixture Conn ( Nuts Mark as Incorrect
Suggest a New Category
Classification
Wire Nuts
UNSPSC
39121445 - Twist on wire connector
UPC/GTIN
051128544549 / 00051128544549
Weight per unit
0.0007 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.34 (Each)
Carton
$337.10 (Per 1,000)
Resources
Images
 
 
TR+B0X - Large Image
 
TR+B0X - Small Image
 
TR+B0X - Large Image
Specifications Sheets
 
 
TR+B0X - Specification Sheet
Brochures
 
 
TR+B0X - Brochure
Other Links
 
 
TR+B0X - Other
Attachments
 
 
TR+B0X - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Terminal Type
Twist-On
Material, Color, and Finish
Insulation Color
Tan/Red
Conductor Material
Copper
Descriptions
Product Type
Wing Wire Connector
Long Description
Wing Wire Connector, #22 AWG Conductor Size, #8 AWG Conductor Size, Copper Conductor Material, Tan/Red Insulation Color, +221 °F Operating Temperature, Twist-On Terminal, 600 V;1000 V (Lighting Fixture/Luminaries/Sign), 0.01 lb
Features
Specifically created for the residential markets, the T/R+ replaces the yellow, tan and redconnectors in the majority of field applications. T/Y+ replaces the yellow, orange, blue and graywire nuts in most applications. Use the 412 (tan) connector for wire combinations from 2 #20 to3 #10 AWG. This simplifies selection of the right connector for a wide range of wiring jobs.There’s also less inventory to manage, and a better chance you’ll have the connector you needto do every job.
Short Description
Wire Connectors for Residential, Tan/Red, #8 AWG, 750 per jug
Special Features
Specifically Created For The Residential Markets;The T/R+ Replaces The Yellow;Tan and Red Connectors In The Majority Of Field Applications
Description
PERFORMANCE PLUS WIRE CONNECTOR T/R+POUCH, 100/PCH
extra long description
3M 7100127165 3M™ Performance Plus™
Additional Information
Maximum Operating Temperature
+105 °C;+221 °F
Maximum Voltage Rating
600 V;1000 V (Lighting Fixture/Luminaries/Sign)
Standards Met
UL;CSA;CE;RoHS 2011/65/EU No
package quantity
100 CT
Minimum Conductor Size
#22 AWG
Maximum Conductor Size
#8 AWG
Manufacturer Information
Manufacturers Part Number
7100127165
Brand
Performance Plus
sub brand
3M(TM)
GTIN
00051128544549
UPC
051128544549
Taxonomies, Classifications, and Categories
Category Description
WIRE NUTS
Availability
minimum qty
100
Packaging
Weight
0.01 lb
Weight per each
0.0007
Carton
1000
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat