FP54841H0EC0 - 54W T5 45.2" 4100K 82 Cri Mini Bi-Pin Flour Lamp

Sylvania

  • $4.83 (Each)
  • $4.83 (Each)

  • $193.20 (Per 40)
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
FP54841H0EC0
Manufacturer
Sylvania
Manufacturer's Part Number
FP54/841/HO/ECO/20906
Description
54W T5 45.2" 4100K 82 Cri Mini Bi-Pin Flour Lamp
54W, T5 Pentron High Output (Ho) Fluorescent Lamp, 4100K Color Temperature, Rare Earth Phosphor, 85 Cri, Ecologic
Slang Terms

Suggest a New Term
Categories
Fluorescent Lamps - Linear Fluorescent Straight La Mark as Incorrect
Suggest a New Category
Classification
Fluorescent
UNSPSC
39101605 - Fluorescent lamps
UPC/GTIN
046135209062 / 00046135209062
Weight per unit
0.27 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.83 (Each)
Standard Packaging
$193.20 (Per 40)
Resources
Images
 
 
FP54841H0EC0 - Large Image
 
FP54841H0EC0 - Small Image
 
FP54841H0EC0 - Large Image
Attachments
 
 
FP54841H0EC0 - Specification Sheet
Other Links
 
 
FP54841H0EC0 - Other
 
FP54841H0EC0 - Other
Tech Bulletins
 
 
FP54841H0EC0 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
54
amperage rating
Ballast Dependent
Voltage Rating
Ballast Dependent
Lamp Type
PROGRAMMED RAPID START
Shape
T5
Material, Color, and Finish
Base Type
Miniature 2 Pin
Color Rendering Index
82
Finish
Phosphor Coated
color temperature
4100
color rendering index (cri)
85
Dimensions and Weight
Diameter
1.67 in
Length
45.2 in
Descriptions
Product Type
Linear Fluorescent Lamp
Description
54W T5 45.2" 4100K 82 CRI MINI BI-PIN FLOUR LAMP
Short Description
Linear Fluorescent Lamp, Miniature 2 Pin, T5, 82 CRI, 54 W
extra long description
SYL FP54/841/HO/ECO/20906 FP54841HO
Long Description
54W, T5 PENTRON high output (HO) fluorescent lamp, 4100K color temperature, rare earth phosphor, 85 CRI, ECOLOGIC
Additional Information
bulb shape
T5
average life
40000 h
Brightness (Lumens)
4450 lm @ 77 °F;5000 lm @ 95 °F
Maximum Operating Temperature
77 °F;95 °F
package quantity
40 CA
lumens
4450 Initial Lumens at 25 Degrees C
total harmonic distortion
Ballast Dependent
Base
Miniature Bipin
beam angle
Universal
start type
Programmed Rapid Start
Manufacturer Information
Brand
Sylvania (Usc)
Manufacturers Part Number
FP54/841/HO/ECO/20906
sub brand
OSRAM SYLVANIA
GTIN
00046135209062
UPC
046135209062
Taxonomies, Classifications, and Categories
Category Description
Fluorescent
Type
FLUORESCENT
Packaging
Weight
0.27 lb/EA
Weight per each
0.27
Carton
1
Package
40
Uses, Certifications, and Standards
Application
Canopy;High Bay Fixture;Indirect Luminaire;Security Lighting;Signage
standard
ANSI C78.81 - 2001
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat