12007AA001 - 3/4" Blue Ent 1000' Reel

Carlon

  • $2714.70 (Per 1,000 Feet)
  • $2.71 (Per Foot)

  • $271.47 (Per 100 Feet)

  • $2,714.70 (Per 1,000 Feet)

Availability: Call for Availability

QTY:
Feet
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
12007AA001
Manufacturer
Carlon
Manufacturer's Part Number
12007AA-001
Description
3/4" Blue Ent 1000' Reel
Ent Flexible Raceway, 3/4 In Trade Size, 1.05 In Outside Diameter, 0.76 In Inside, Non-Metallic Material, Blue, 1000 FT Length, 0.15 LB/100
Slang Terms

Suggest a New Term
Categories
Conduit & Raceways - Ent Conduit, Fittings, & Accy. Mark as Incorrect
Suggest a New Category
Classification
PVC & Ent
UNSPSC
39131706 - Electrical conduit
UPC/GTIN
034481231868 / 00034481231868
Weight per unit
0.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1,000 Feet
Unit
$2.71 (Per Foot)
Carton
$2,714.70 (Per 1,000 Feet)
Resources
Images
 
 
12007AA001 - Large Image
 
12007AA001 - Small Image
 
12007AA001 - Large Image
Other Links
 
 
12007AA001 - Other
Attachments
 
 
12007AA001 - Specification Sheet
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
Non-Metallic
Material, Color, and Finish
Color
Blue
Dimensions and Weight
Length
1000 ft
Descriptions
Product Type
ENT Flexible Raceway
Long Description
ENT Flexible Raceway, 3/4 in Trade Size, 1.05 in Outside Diameter, 0.76 in Inside, Non-Metallic Material, Blue, 1000 ft Length, 0.15 lb/100
Features
ENT Flexible Raceway, Size 3/4 Inch, Nominal Inner Diameter 0.76 Inches, Nominal Outer Diameter 1.05 Inches, Minimum Bend Radius 6 Inches, Color Blue, Length 1000 Feet.
Short Description
ENT Flexible Raceway, 3/4 in x 1000 ft, Non-Metallic
Special Features
Recognized for use with PVC rigid non-metallic conduit fittings with all size of ENT.
Description
3/4" BLUE ENT 1000' REEL
extra long description
ABB 12007AA-001 3/4 INCH BLUE ENT 1
Additional Information
for use with
PVC Rigid Non-Metallic Conduit Fitting
Standards Met
UL Standard: E73317
package quantity
1000 PK
Made in USA
yes
Manufacturer Information
Brand
Carlon
Manufacturers Part Number
12007AA-001
sub brand
Carlon
GTIN
00034481231868
UPC
034481231868
Taxonomies, Classifications, and Categories
Category Description
PVC & ENT
Type
ENT Flexible Raceway
Trade Size
Trade Size
3/4 in
Availability
minimum qty
1000
Packaging
Weight
0.15 lb/100
Weight per foot
0.15
Carton
1000
Uses, Certifications, and Standards
Application
Flex-Plus Blue ENT is a Non-Metallic Flexible Raceway for Use in Walls, Floors and Non-Plenum Ceilings
standard
UL E73317
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat