7032EG - 2" Unv-Emt, Imc, & Rigid-Electro Gal Strut Strap

Superstrut

  • $5.62 (Each)
  • $5.62 (Each)

  • $281.10 (Per 50)

  • $562.19 (Per 100)

Availability: In Stock Locally
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
7032EG
Manufacturer
Superstrut
Manufacturer's Part Number
703 2 EG
Description
2" Unv-Emt, Imc, & Rigid-Electro Gal Strut Strap
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, Silver, 14 Ga Thickness, 2 In Size, 800 LB Capacity, 37.5 LB/100
Slang Terms
Strut Strap, Conduit/Pipe Clamp for Strut, Pipe Clamp for Strut, Strut Clamp
Suggest a New Term
Categories
Channel, Strut & Fittings - Channel & Strut Fittings Mark as Incorrect
Suggest a New Category
Classification
Strut Straps
UNSPSC
31162906 - Hose or pipe clamps
UPC/GTIN
616013143711 / 00616013143711
Weight per unit
0.375 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$5.62 (Each)
Carton
$281.10 (Per 50)
Resources
Images
 
 
7032EG - Large Image
 
7032EG - Small Image
Other Links
 
 
7032EG - Other
Attachments
 
 
7032EG - Specification Sheet
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
Silver Galvanized/Electro-Galvanized
Color
Silver
Dimensions and Weight
Thickness
14 ga
Size
2 in
Descriptions
Description
2" UNV-EMT, IMC, & RIGID-ELECTRO GAL STRUT STRAP
Product Type
Universal Clamp
Long Description
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, Silver, 14 ga Thickness, 2 in Size, 800 lb Capacity, 37.5 lb/100
Features
Clamp, Universal, 14 Gauge, Size 2 Inch, Pipe Outer Diameter 2.195 Inches - 2.375 Inches, Electro-Galvanized Steel, For use with Rigid or IMC Conduit, Pipe and Electrical Metal Tubing
Short Description
Universal Clamp, Steel, Silver Galvanized/Electro-Galvanized, 2 in
extra long description
ABB 703 2 EG UNIV CLP 14GA SZ 2IN O
Also Known As...
Strut Strap
Conduit/Pipe Clamp for Strut
Pipe Clamp for Strut
Strut Clamp
Additional Information
for use with
Cable Tray
package quantity
50 CT
Made in USA
yes
Number of Holes
0
Manufacturer Information
Brand
Superstrut
Manufacturers Part Number
703 2 EG
sub brand
Superstrut(R)
GTIN
00616013143711
UPC
616013143711
Taxonomies, Classifications, and Categories
Category Description
STRUT STRAPS
Packaging
Weight
37.5 lb/100
Weight per each
0.375
Carton
50
Uses, Certifications, and Standards
Capacity
800 lb
Application
Superstrut Pipe Straps are Designed to be Twist Inserted Anywhere Along the Slot Side of the Channel
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat