CKMUV - Gfci Vert. Wiuc

Red Dot

  • $36.56 (Each)
  • $36.56 (Each)

  • $219.36 (Per 6)

  • $3,656.04 (Per 100)
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
CKMUV
Manufacturer
Red Dot
Manufacturer's Part Number
CKMUV
Description
Gfci Vert. Wiuc
Universal Medium Vertical Cover, 3-1/2 In (D), Wall or Ceiling Mount, Rectangular, Die-Cast Aluminum, Silver, Powder-Coated, 0.7400 LB
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Wall Plates & Covers Mark as Incorrect
Suggest a New Category
Classification
Weatherproof Boxes & Covers
UNSPSC
39121304 - Electrical box covers
UPC/EAN/GTIN
042269004665 / 5414363936619 / 00042269004665
Weight per unit
0.74 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.56 (Each)
Carton
$219.36 (Per 6)
Resources
Images
 
 
CKMUV - Large Image
 
CKMUV - Large Image
 
CKMUV - Large Image
 
CKMUV - Small Image
 
CKMUV - Large Image
Other Links
 
 
CKMUV - Other
 
CKMUV - Other
 
CKMUV - Other
Attachments
 
 
CKMUV - Specification Sheet
Brochures
 
 
CKMUV - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Shape
Rectangular
Material
Die-Cast Aluminum
Material, Color, and Finish
Finish
Powder-coated
Color
Silver
Descriptions
Description
GFCI VERT. WIUC
Product Type
Universal Medium Vertical Cover
Long Description
Universal Medium Vertical Cover, 3-1/2 in (D), Wall or Ceiling Mount, Rectangular, Die-Cast Aluminum, Silver, Powder-Coated, 0.7400 lb
Features
Single Gang While-In-Use Universal Medium Vertical Cover, 3-1/4 Inch Internal Depth, Silver, Aluminum, For use with Duplex, GFI, Single Receptacle, and Switch
Short Description
Universal Medium Vertical Cover, Die-Cast Aluminum, Silver
extra long description
ABB CKMUV 31/4 DP.VERT. WHILE IN US
Special Features
Die-cast metal construction provides long-lasting durability
Additional Information
Made in USA
yes
dimensions
3-1/2 in (D)
Mounting Type
Wall Mount;Ceiling Mount
package quantity
1 CT;6 Pk
Standards Met
UL Listed E28688
Knockouts
0
Manufacturer Information
Brand
Thomas & Betts
Carlon(R)
Red•Dot(R)
Manufacturers Part Number
CKMUV
GTIN
00042269004665
UPC
042269004665
Taxonomies, Classifications, and Categories
Category Description
WEATHERPROOF BOXES & COVERS
Type
While-In-Use-Weatherproof Covers
Packaging
Weight
0.7400 lb
Weight per each
0.74
Carton
6
Uses, Certifications, and Standards
Application
Residential-Holiday and Landscape Lighting;Wells and Sump Pumps;Sprinkler Systems;Plug-In Timers;Garages and Patios
standard
UL E28688
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat