L5300C - 5.75" Black Uv Rated Cable Tie

Catamount

  • $20.38 (Per 100)
  • $0.20 (Each)

  • $20.38 (Per 100)

In-Stock: 200 available locally (Natchitoches, LA) ( change location)
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
L5300C
Manufacturer
Catamount
Manufacturer's Part Number
L-5-30-0-C
Description
5.75" Black Uv Rated Cable Tie
Cable Tie, Intermediate Style, Weather-Resistant Nylon 6.6 Material, Black, 5.51 In Length, 1.25 In (Maximum) Bundle Diameter, 0.14 In Width, Weather Resistant, Uv Resistant, 0.05 In Thickness, 40 LB/178 N Tensile Strength, +185 °F Operating Temperature, 0.001 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Cable Ties & Wraps Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121703 - Cable ties
UPC/EAN/GTIN
728494915401 / 5414363128427 / 00728494915401
Weight per unit
0.001 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.20 (Each)
Carton
$20.38 (Per 100)
Stock Availability
Natchitoches
200 (Check another store)
Alexandria
15,900
All Stores
146,700
Resources
Images
 
 
L5300C - Small Image
 
L5300C - Large Image
Attachments
 
 
L5300C - Specification Sheet
Other Links
 
 
L5300C - Other
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
Weather-Resistant Nylon 6.6
Material, Color, and Finish
Style
Intermediate
Dimensions and Weight
Length
5.51 in;140 mm
Width
0.14 in;3.6 mm
Thickness
0.05 in;1.2 mm
Descriptions
Product Type
Cable Tie
Long Description
Cable Tie, Intermediate Style, Weather-Resistant Nylon 6.6 Material, Black, 5.51 in Length, 1.25 in (Maximum) Bundle Diameter, 0.14 in Width, Weather Resistant, UV Resistant, 0.05 in Thickness, 40 lb/178 N Tensile Strength, +185 °F Operating Temperature, 0.001 lb
Features
Intermediate Cable Tie, Black Polyamide (Nylon 6.6) for Temperatures up to 85 Degrees Celsius (185 F), Weather and Ultraviolet Resistant for Indoor and Outdoor Applications, Length of 140mm (5.51 Inches), Width of 3.6mm (0.14 Inches), Thickness of 1.2mm (0.05 Inches), Tensile Strength Rating of 178 Newtons (40 Pounds)
Short Description
Cable Tie, Weather-Resistant Nylon 6.6, Black, 5.51;140 mm
Description
5.75" BLACK UV RATED CABLE TIE
extra long description
ABB L-5-30-0-C CABLE TIE 30LB 5IN U
Additional Information
Bundle Diameter
1.25 in (Maximum);31.75 mm (Maximum)
Resistance Properties
Weather Resistant;UV Resistant
package quantity
25000 PK;100 CT
Tensile Strength
40 lb/178 N
Maximum Operating Temperature
+85 °C;+185 °F
Standards Met
Ul Listed
Manufacturer Information
Manufacturers Part Number
L-5-30-0-C
Brand
Catamount
GTIN
00728494915401
UPC
728494915401
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
INTERMEDIATE
Availability
minimum qty
100
Packaging
Weight
0.001 lb
Weight per each
0.001
Carton
100
Uses, Certifications, and Standards
standard
UL E49405 / UL E49405
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of L5300C.
Jump To:

Similar Items

Similar items are close alternatives to L5300C, though they may not be 100% alike.

Cable Tie, Standard Style, Nylon/Polyamide 6.6 Material, Black, 5.5 In Length, 0...
  • Our Part #: TY524MXE
  • Natchitoches Availability: 300
  • Total Availability: In Stock
  • MFR Part #: TY524MX
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($175.40) · 10,000 ($1,754.00) ·
TY524MXE - Abb Installation Products, Inc

Natchitoches Availability: In Stock

Total Availability: In Stock

Book Price

$17.54

Per 100

QTY:
Each
Add
The Powergrp GRP-5400 100-Count Resealable Pack Of Type 21 Black-Colored General...
  • MFR Part #: GRP-5400
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 100 ($7.93) ·
GRP5400 - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$7.93

Per 100

QTY:
Each
Add
The S6-40-C0 Stronghold Cable Ties Offers Contractors An Economical Cable Tie Op...
  • MFR Part #: S6-40-C0
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 100 ($3.76) · 1,000 ($37.60) ·
S640C0 - Panduit Corporation

Check local availability

Total Availability: In Stock

Book Price

$0.04

Each

QTY:
Each
Add
Cable Tie, Black Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius...
  • Our Part #: TY524MX
  • Natchitoches Availability: 300
  • Total Availability: In Stock
  • MFR Part #: TY524MX
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 100 ($17.54) · 1,000 ($175.40) ·
TY524MX - Abb Installation Products, Inc

Natchitoches Availability: In Stock

Total Availability: In Stock

Book Price

$0.18

Each

QTY:
Each
Add
Cable Tie, Black Polyamide (Nylon 6.6) For Temperatures Up to 85 Degrees Celsius...
  • MFR Part #: TY24MX
  • Manufacturer: Abb Installation Products, Inc
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($214.10) · 10,000 ($2,141.00) ·
TY24MX - Abb Installation Products, Inc

Check local availability

Total Availability: In Stock

Book Price

$214.10

Per 1,000

QTY:
Each
Add
Cross Referenced

These items are similar to L5300C but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
6201 3M Electrical Products 00054007062011
6271 3M Electrical Products 00054007062714
CT6BK40-C 3M Electrical Products 00051128592847
L-5-30-0-C Catamount n/a
B540 Greaves 00784491746059
93220 ILSCO 00783669001327
93220M ILSCO 00783669001334
20234 Morris 00601986202343
4500 NSi Industries 00662381050854
4500X NSi Industries 00662381051363
5400 NSi Industries 00662381041869
PLT1.5I-C0 Panduit 00074983540594
PLT1.5I-M0 Panduit 00074983541454
PLT1.5M-M20 Panduit 00074983560172
PLT1.5MM20 Panduit n/a
PLT1.5I-C0 Panduit n/a
S6-40-C0 Panduit 00613056257924
TY5.5-30-B Penn-Union n/a
17-I140B-C Qualtek n/a
TIE6B SELECTOR SWITCH 00781035210199
13-261 Thomas & Betts 00783786132614
L-5-30-0-C Thomas & Betts 00728494915401
TY24MX Thomas & Betts 00786210826448
TY524MX Thomas & Betts 00786210806990
T30R0C2 HellermannTyton 00089306075608
T30R0M4 HellermannTyton 00089306075882

* All prices subject to change.

Begin Live Chat