SP4DS - Service Post Connector

Blackburn Grounding

  • $104.14 (Each)
  • $104.14 (Each)

  • $10,414.39 (Per 100)

In-Stock: 43 available locally (Oklahoma City, OK) ( change location)
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
SP4DS
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
SP4DS
Description
Service Post Connector
Service Post Connector, #8 Awg (Stranded);#8 Awg (Solid);10 SQ.MM (Stranded) Conductor Size, #1 Awg (Stranded);#2 Awg (Solid);35 SQ.MM (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 600 V Ac, 0.11 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121613 - Grounding devices or assemblies
UPC/EAN/GTIN
783786121564 / 5415022349177 / 00783786121564
Weight per unit
0.112 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$104.14 (Each)
Carton
$104.14 (Each)
Standard Packaging
$10,414.39 (Per 100)
Stock Availability
Oklahoma City
43 (Check another store)
All Stores
705
Resources
Images
 
 
SP4DS - Small Image
 
SP4DS - Large Image
Attachments
 
 
SP4DS - Specification Sheet
Other Links
 
 
SP4DS - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
No
Material, Color, and Finish
Conductor Material
Copper
Descriptions
Short Description
Single Service Post Connector, 1 - 8 stranded, 2 - 8 solid, stud size 3/8 - 16 x 1 1/8
Special Features
Hex Design Bolts are Machined from High-Conductivity Bronze Alloy
Product Type
Service Post Connector
Long Description
Service Post Connector, #8 AWG (Stranded);#8 AWG (Solid);10 sq.mm (Stranded) Conductor Size, #1 AWG (Stranded);#2 AWG (Solid);35 sq.mm (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 600 V ac, 0.11 lb/EA
Description
SERVICE POST CONNECTOR
extra long description
ABB SP4DS SERVICE POST/SGL 1-8 STR
Additional Information
Minimum Conductor Size
#8 AWG (Stranded);#8 AWG (Solid);10 sq.mm (Stranded)
Maximum Conductor Size
#1 AWG (Stranded);#2 AWG (Solid);35 sq.mm (Stranded)
For Stud Size
3/8 in - 16 x 5/8 in
Insulated/Non-Insulated
Non-Insulated
for use with
For Copper to Copper Connections;For Grounding of Steel Structures;Transformers using one or two Cables;For Tapping one or two Cables from Bus Bar
Maximum Voltage Rating
600 V ac
Made in USA
yes
Standards Met
UL Listed E9809, 486A, 467;CSA Certified
package quantity
1 CT;100 PK
Manufacturer Information
sub brand
Blackburn
Brand
Blackburn Grounding
Manufacturers Part Number
SP4DS
GTIN
00783786121564
UPC
783786121564
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Mechanical Grounding
Packaging
Weight
0.11 lb/EA
Weight per each
0.112
Carton
1
Package
100
Uses, Certifications, and Standards
Application
For copper to copper connections, for grounding of steel structures or transformers using one or two cables, for tapping one or two cables from bus bar
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 705

Location search:

Greater Oklahoma City Area

Location Stock Available
Oklahoma City
43 View Store

A-L

Location Stock Available
Bryan
4 View Store
These alternate items can be purchased instead of SP4DS.
Jump To:

Similar Items

Similar items are close alternatives to SP4DS, though they may not be 100% alike.

Service Post Connector, #10 Awg (Solid);#2 Awg (Stranded) Conductor Size, Non-In...
  • MFR Part #: SP22C
  • Manufacturer: Panduit Corporation
  • Find: Similar Items
  • Pkg Sizes: 100 ($3,772.19) ·
SP22C - Panduit Corporation

Check local availability

Total Availability: In Stock

Book Price

$37.72

Each

QTY:
Each
Add
Mechanical Grounding Connector, Cable to Flat, 8-2 Awg (STR) / 10-1 Awg (Sol), 3...
  • MFR Part #: K2C23
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 50 ($5,821.50) ·
K2C23 - Burndy LLC

Check local availability

Total Availability: In Stock

Book Price

$116.43

Each

QTY:
Each
Add
Mechanical Servit Post Connector; Cable to Flat, 8-2 Awg (STR) / 10-1 Awg (Sol)...
  • Our Part #: KC23
  • Oklahoma City Availability: 7
  • Total Availability: In Stock
  • MFR Part #: KC23
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 50 ($5,543.50) ·
KC23 - Burndy LLC

Oklahoma City Availability: In Stock

Total Availability: In Stock

Book Price

$110.87

Each

QTY:
Each
Add
Service Post Connector - Two Wire Type 10- 2 Awg Service Post Connectors Is Used...
  • MFR Part #: SPM-25L
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 12 ($650.03) ·
SPM25L - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$54.17

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SP4DS but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K2C23 Burndy 00781810257203
DGM6 DOSSERT n/a
K2C1 ESP n/a
MSBB2 FRANKEL n/a
BS2-2 Greaves 00784491707951
K2S1 Hubbell Power Systems 00096359318521
SCS4 ILSCO 00783669812169
25720 NAED n/a
SCS4 PU n/a
SPM25 SOUTHPORT IND. n/a
SP4DS Thomas & Betts 00783786121564
SPM-25L NSi Industries 00662381021144
SCS-4 Penn-Union 00785037596367
SP4DS(#1) Thomas & Betts n/a
K2S-1 Anderson n/a
KC23 Burndy 00781810255353
DGM-6 DOSSERT n/a
SCS-4 ILSCO 78366981216
SPDS-4 ILSCO 78366923314
SP2-2-C Panduit 07498371665

* All prices subject to change.

Begin Live Chat