SP6DL - 1/2-13X1-1/4 Sec Conn

Blackburn Grounding

  • $118.33 (Each)
  • $118.33 (Each)

  • $2,958.19 (Per 25)

  • $11,832.75 (Per 100)

In-Stock: 46 available locally (Odessa, TX) ( change location)
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
SP6DL
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
SP6DL
Description
1/2-13X1-1/4 Sec Conn
Service Post Connector, #2 Awg (Stranded);#2 Awg (Solid);35 SQ.MM (Stranded) Conductor Size, 2/0 Awg (Stranded);2/0 Awg (Solid);50 SQ.MM (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 600 V Ac, 0.3 LB/Ea
Slang Terms

Suggest a New Term
Categories
Solderless Connectors - Large Terminals & Connectors Mark as Incorrect
Suggest a New Category
Classification
Split Bolts
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
783786805334 / 00783786805334
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$118.33 (Each)
Carton
$2,958.19 (Per 25)
Stock Availability
Odessa
46 (Check another store)
All Stores
219
Resources
Images
 
 
SP6DL - Small Image
 
SP6DL - Large Image
 
SP6DL - Large Image
 
SP6DL - Large Image
 
SP6DL - Large Image
360 Images
 
 
SP6DL - 360 Image
Attachments
 
 
SP6DL - Specification Sheet
Other Links
 
 
SP6DL - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
insulation
No
Material, Color, and Finish
Conductor Material
Copper
Descriptions
Product Type
Service Post Connector
Long Description
Service Post Connector, #2 AWG (Stranded);#2 AWG (Solid);35 sq.mm (Stranded) Conductor Size, 2/0 AWG (Stranded);2/0 AWG (Solid);50 sq.mm (Stranded) Conductor Size, Non-Insulated, Copper Conductor Material, 600 V ac, 0.3 lb/EA
Short Description
Double Service Post Connector, 2/0 - 2 stranded, 2 solid, stud size 1/2 - 13 x 11 1/4
Special Features
Hex Design Bolts are Machined from High-Conductivity Bronze Alloy
Description
1/2-13X1-1/4 SEC CONN
extra long description
ABB SP6DL SERVICE POST/DBL 2/0-2 ST
Additional Information
For Stud Size
1/2 in - 13 x 11-1/4 in
Insulated/Non-Insulated
Non-Insulated
for use with
For Copper to Copper Connections;For Grounding of Steel Structures;Transformers using one or two Cables;For Tapping one or two Cables from Bus Bar
Minimum Conductor Size
#2 AWG (Stranded);#2 AWG (Solid);35 sq.mm (Stranded)
Maximum Conductor Size
2/0 AWG (Stranded);2/0 AWG (Solid);50 sq.mm (Stranded)
Maximum Voltage Rating
600 V ac
Made in USA
yes
Standards Met
UL Listed E9809, 486A, 467;CSA Certified
package quantity
25 CT;150 PK
Manufacturer Information
Brand
Blackburn Grounding
sub brand
Blackburn
Manufacturers Part Number
SP6DL
GTIN
00783786805334
UPC
783786805334
Taxonomies, Classifications, and Categories
Category Description
SPLIT BOLTS
Type
Mechanical Grounding
Packaging
Weight
0.3 lb/EA
Weight per each
0.3
Carton
25
Uses, Certifications, and Standards
Application
For copper to copper connections, for grounding of steel structures or transformers using one or two cables, for tapping one or two cables from bus bar
standard
UL E9809
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 219

Location search:

A-L

Location Stock Available
Carlsbad
4 View Store

M-Z

Location Stock Available
Palestine
20 View Store
These alternate items can be purchased instead of SP6DL.
Jump To:

Similar Items

Similar items are close alternatives to SP6DL, though they may not be 100% alike.

Mechanical Grounding Connector, Cable to Flat, 2-2/0 Awg (STR) / 2-3/0 Awg (Sol)...
  • MFR Part #: K2C26B1
  • Manufacturer: Burndy LLC
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($226.99) ·
K2C26B1 - Burndy LLC

Check local availability

Total Availability: In Stock

Book Price

$226.99

Each

QTY:
Each
Add
Service Post Connector - Two Wire Type 2-2 Awg Service Post Connectors Is Used F...
  • MFR Part #: SPM-27L
  • Manufacturer: Nsi Industries
  • Find: Similar Items
  • Pkg Sizes: 6 ($602.44) ·
SPM27L - Nsi Industries

Check local availability

Total Availability: In Stock

Book Price

$100.41

Each

QTY:
Each
Add
Cross Referenced

These items are similar to SP6DL but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
K2C26-B1 Burndy 00781810257456
SPM-27L NSi Industries 00662381021168
SCS 6A1 Penn-Union 00785037596503
S2P202 Thomas & Betts n/a
SP6DL Thomas & Betts 00783786805334
BS2-20L Greaves n/a
SCS-6A1 ILSCO 00783669812268
S2P20-2 Thomas & Betts n/a
K2C26B1 Burndy 78181025745
DGM-13L DOSSERT n/a
SPDL-6 ILSCO 78366923306
SP2-2/0L-Q Panduit 07498371671
SCS-6A1 Penn-Union 78503759650

* All prices subject to change.

Begin Live Chat