TGC - Trailer Ground Clamp

Blackburn Grounding

  • $16.48 (Each)
  • $16.48 (Each)

  • $411.98 (Per 25)

  • $1,647.90 (Per 100)

Availability: In Stock Locally
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
TGC
Manufacturer
Blackburn Grounding
Manufacturer's Part Number
TGC
Description
Trailer Ground Clamp
Ground Clamp, Copper Material, #14 to #6 Awg Conductor Size, 0.3 LB
Slang Terms

Suggest a New Term
Categories
Line Construction Material - Ground Rods & Grounding System Mark as Incorrect
Suggest a New Category
Classification
Service Entrance Fittings: Weatherheads & Grounding Fittings & Ground Rods
UNSPSC
39121408 - Mechanical connectors
UPC/EAN/GTIN
783786037711 / 5415022349245 / 00783786037711
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$16.48 (Each)
Carton
$411.98 (Per 25)
Resources
Images
 
 
TGC - Large Image
 
TGC - Small Image
 
TGC - Large Image
 
TGC - Large Image
 
TGC - Large Image
 
TGC - Large Image
Attachments
 
 
TGC - Specification Sheet
 
TGC - Specification Sheet
 
TGC - Specification Sheet
 
TGC - Specification Sheet
 
TGC - Specification Sheet
 
TGC - Specification Sheet
Other Links
 
 
TGC - Other
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
Copper
Conductor Size
#14 to #6 AWG
Descriptions
Product Type
Ground Clamp
extra long description
ABB TGC TRAILER GRD CLAMP
Description
TRAILER GROUND CLAMP
Long Description
Ground Clamp, Copper Material, #14 to #6 AWG Conductor Size, 0.3 lb
Features
Copper Beam Grounding Clamp for Wire Range 14 - 6 for grounding trailer frames, cable trays, CATV and telephone pedestals.
Short Description
Ground Clamp Copper
Additional Information
accessory type
Ground Clamp
package quantity
25 CT
Standards Met
UL E3060;CSA
Manufacturer Information
Brand
Blackburn Grounding
Manufacturers Part Number
TGC
GTIN
00783786037711
UPC
783786037711
Taxonomies, Classifications, and Categories
Category Description
SERVICE ENTRANCE FITTINGS: Weatherheads & Grounding Fittings & Ground Rods
Packaging
Weight
0.3 lb
Weight per each
0.3
Carton
25
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat