Add More Items
View All Quick Selects
Below you can add an image for 'KLKR' that will appear in the Manufacture search results on our website. Choose to either upload the image file directly, or copy and paste a link (URL) that points directly to the image. Only images that are under 1MB and 75x75 pixels in size will be accepted.
Make sure the file type is an image. Files that end with .jpg, .jpeg, .png, .gif, and .bmp are common examples of image files.
Image Preview
Your Custom Part Number *Required
Your Custom Description *Required * Max 30 Characters
KLKR Series Class CC Fuses Are Fast-Acting Fuses Intended For General-Purpose Branch Circuit Protection. Their Compact Size, Fast-Acting Overload Response, and Their Highly Current Limiting Design Make Them Ideal For Use In Oem Equipment and Control Panels Because Solid-State Devices Such As SCRS and Other Electronic Equipment Generally Require Fast-Acting Protection.
Nacogdoches Availability: Out Of Stock
Total Availability: In Stock
Book Price
$42.70
Each
Class CC Fuse, V Ac:200 Ka (RMS Symmetrical);V DC:20 Ka (Self-Certified) Response Time, 5 A, 600 V Ac;300 V DC, Melamine (Body) Material, 0.41 In Diameter, 1.50 In Overall Length, 0.02 LB
Class CC Fuse, V Ac:200 Ka (RMS Symmetrical);V DC:20 Ka (Self-Certified) Response Time, 3 A, 600 V Ac;300 V DC, Melamine (Body) Material, 0.41 In Diameter, 1.50 In Overall Length, 0.03 LB
Class CC Fuse, V Ac:200 Ka (RMS Symmetrical);V DC:20 Ka (Self-Certified) Response Time, 2 A, 600 V Ac;300 V DC, Melamine (Body) Material, 0.41 In Diameter, 1.50 In Overall Length, 0.02 LB
Fuse, Fast Acting Fuse Speed, Class CC Fuse, Ferrule End X Ferrule End Connection, 1 A, 600 V Ac, Melamine Tube Material, 0.41 In Diameter, 1.5 In Overall Length, 0.02 LB
Nacogdoches Availability: In Stock
$35.33
Fuse, Fast Acting Fuse Speed, Class CC Fuse, Ferrule End X Ferrule End Connection, 10 A, 600 V Ac, Melamine Tube Material, 0.41 In Diameter, 1.5 In Overall Length, 0.02 LB
Fuse, Fast Acting Fuse Speed, Class CC Fuse, Ferrule End X Ferrule End Connection, 15 A, 600 V Ac, Melamine Tube Material, 0.41 In Diameter, 1.5 In Overall Length, 0.02 LB
Fuse, Fast Acting Fuse Speed, Class CC Fuse, Ferrule End X Ferrule End Connection, 2 A, 600 V Ac, Melamine Tube Material, 0.41 In Diameter, 1.5 In Overall Length, 0.02 LB
Fuse, Fast Acting Fuse Speed, Class CC Fuse, Ferrule End X Ferrule End Connection, 20 A, 600 V Ac, Melamine Tube Material, 0.41 In Diameter, 1.5 In Overall Length, 0.02 LB
Fuse, Fast Acting Fuse Speed, Class CC Fuse, Ferrule End X Ferrule End Connection, 3 A, 600 V Ac, Melamine Tube Material, 0.41 In Diameter, 1.5 In Overall Length, 0.02 LB
Fuse, Fast Acting Fuse Speed, Class CC Fuse, Ferrule End X Ferrule End Connection, 30 A, 600 V Ac, Melamine Tube Material, 0.41 In Diameter, 1.5 In Overall Length, 0.02 LB
Fuse, Fast Acting Fuse Speed, Class CC Fuse, Ferrule End X Ferrule End Connection, 5 A, 600 V Ac, Melamine Tube Material, 0.41 In Diameter, 1.5 In Overall Length, 0.02 LB
Eaton Bussmann Series KTK-R Fuse, Rejection Style, Specialized Circuits and Industrial Control, 6 A, Class CC, Non-Indicating, Ferrule End X Ferrule End, 200 Kaic, Melamine Tube, Standard, 600 V
Eaton Bussmann Series KTK-R Fuse, Rejection Style, Specialized Circuits and Industrial Control, 1.5 A, Class CC, Non-Indicating, Ferrule End X Ferrule End, 200 Kaic, Melamine Tube, Standard, 600 V
$34.80
Eaton Bussmann Series KTK-R Fuse, Rejection Style, Specialized Circuits and Industrial Control, 12 A, Class CC, Non-Indicating, Ferrule End X Ferrule End, 200 Kaic, Melamine Tube, Standard, 600 V
$40.42
Eaton Bussmann Series KTK-R Fuse, Rejection Style, Specialized Circuits and Industrial Control, 25 A, Class CC, Non-Indicating, Ferrule End X Ferrule End, 200 Kaic, Melamine Tube, Standard, 600 V
$35.96
Eaton Bussmann Series KTK-R Fuse, Rejection Style, Specialized Circuits and Industrial Control, 4 A, Class CC, Non-Indicating, Ferrule End X Ferrule End, 200 Kaic, Melamine Tube, Standard, 600 V
20
Popularity
Default