Not Specified |
0 |
0 |
Not Specified |
0 |
0 |
All Stores |
|
|
|
Vendor |
Nvent Hoffman |
Eaton |
Catalog Number |
ASE10X10X6 |
10106SCNK |
Manufacturer Number |
ASE10X10X6 |
10106 SC NK |
Category |
Metal Enclosures & Cabinets -
Nema Type 1 Metallic Enclosure
|
Metal Enclosures & Cabinets -
Nema Type 1 Metallic Enclosure
|
Classification |
Steel Junction Boxes
|
Steel Junction Boxes
|
UNSPSC |
39121303 - Electrical boxes
|
39121324 - Electrical general purpose enclosure
|
UPC/EAN/GTIN |
00783510432003 |
00782051224412 |
Weight per package |
8 (lbs/each) |
7.733 (lbs/each) |
Description |
ASE10X10X6 10X10X6 N1 PNTD SC
Screw-Cover Enclosure Type 1 With Knockouts, 10X10X6, Gray, Steel
|
10106SCNK Encl NMA1 SC Encl
Eaton B-Line Series Type 1 Junction Boxes, 10" Height, 6" Length, 10" Width, Nema 1, Screw Cover, SC NK Enclosure, Surface Mounted, Small Single Door, No Knockout, Thru Holes, Carbon Steel
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$40.42 (Each) |
$30.41 (Each) |
Carton/Reel |
$40.42 (1 Each) |
$30.41 (1 Each) |
Standard Packaging/Reel |
$40.42 (1 Each) |
$30.41 (1 Each) |
|
Cover Type |
- |
Screw Cover |
Material |
Steel |
Carbon Steel |
|
Color |
Gray |
ANSI 61 GRAY |
Color Code |
ANSI 61 |
- |
Finish |
Powder Coated |
- |
Style |
Painted |
- |
|
Overall Length |
- |
10 in;254 mm |
Size |
10.00x10.00x6.00 in |
10.00 In Width X 6.00 In Depth X 10.00 In Height |
Width |
10 |
- |
|
Description |
10X10X6 N1 PNTD SC |
ENCL NMA1 SC ENCL |
extra long description |
NVENT HOF ASE10X10X6 Pull Box 10.00 |
B-LINE 10106 SC NK SC ENC W/O KO 10 |
Features |
Screw-Cover, Type 1, is used in commercial and general industrial applications that require a junction or pull box. It is available in painted or galvanized finishes, with or without knockouts, and in a wide range of sizes. It has a variety of accessories for flush installations and wiring space extensions. |
Eaton's B-Line series junction boxes provide reliable environmental protection and are used as commercial wiring, junction, pull, and termination boxes. |
Long Description |
Screw-Cover Enclosure Type 1 with Knockouts, 10x10x6, Gray, Steel |
Eaton B-Line series Type 1 junction boxes, 10" height, 6" length, 10" width, NEMA 1, Screw cover, SC NK enclosure, Surface mounted, Small single door, No knockout, Thru holes, Carbon steel |
Product Type |
Pull Box 10.00X10.00X6.00 |
Type 1 Screw Cover Enclosure |
Short Description |
- |
Type 1 Screw On Enclosure, 10 x 6 x 10 in, Powder Coated, 4 KO |
Special Features |
- |
Keyhole slots on cover, plated screws |
|
dimensions |
- |
6.0000 IN X 10.0000 IN X 10.0000 IN |
Enclosure Type |
- |
Nema 1 |
Finish/Coating |
- |
Painted |
ip rating |
IP30 |
IP30 |
Knockouts |
true |
- |
Mounting Type |
- |
Surface |
Overall Height |
- |
10 in;254 mm |
Overall Width |
- |
6 in;152 mm |
Standards Met |
- |
UL 50 Listed;CSA C22.2 No. 40 Certified;NEMA Standard |
|
|
Brand |
Nvent Hoffman |
Cooper B-Line/Cable Tray |
Manufacturers Part Number |
ASE10X10X6 |
10106SCNK |
|
Category Description |
STEEL JUNCTION BOXES |
STEEL JUNCTION BOXES |
Type |
Pull and Junction Boxes |
Type 1 junction boxes |
|
Application |
Power Distribution |
Commercial / Institutional Buildings / Structures - Lighting and Lighting ControlsResidential Bldgs & Facilities - Residential Bldgs & Facilities - OtherCommercial / Institutional Buildings / Structures - Safety and Security SystemsCommercial / Institutional Buildings / Structures - Critical PowerCommercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherCommercial / Institutional Buildings / Structures - Commercial/Inst Bldg Strctures - AftermarketCommerci |
nema rating |
- |
1 |
standard |
- |
CSA C22.2.,NEMA,UL 50 |