Not Specified |
0 |
0 |
Not Specified |
0 |
0 |
All Stores |
|
|
|
Vendor |
Edison |
Eaton |
Catalog Number |
ECNR30 |
ECNR30 |
Manufacturer Number |
ECNR30 |
ECNR30 |
Category |
Distribution Fuses -
Dual Element
|
Distribution Fuses -
Dual Element
|
Classification |
Fuses & Fuse Accessories
|
Fuses & Fuse Accessories
|
UNSPSC |
39121604 - Time delay fuses
|
39121606 - Cartridge fuses
|
UPC/EAN/GTIN |
00782634507345 |
00782634507345 |
Weight per package |
0.05 (lbs/each) |
0.5 (lbs/each) |
Description |
ECNR30 30A 250V Class RK5 Time Delay CL Fuse
Ul Class RK-5 Time Delay, Fuse
|
ECNR30 30A RK5 Time Delay Bullet Fuse
Eaton Edison Ecnr Fuse, Time-Delay Current-Limiting Fuse, Superior Overload and Cycling Capabilities, 30 A, Dual, Class RK5, Non-Indicating, Ferrule End X Ferrule End, 8 Sec At 500%, 200 Kaic, Standard, 250 V, 125 VDC
|
|
Minimum Order QTY |
1 Unit |
1 Unit |
Unit/Foot |
$15.12 (Each) |
$0.00 (Each) |
Carton/Reel |
$15.12 (1 Each) |
$0.00 (10 Each) |
Standard Packaging/Reel |
$151.20 (10 Each) |
$0.00 (10 Each) |
|
amperage rating |
- |
30 A |
Characteristics |
Dual Element, 10 Second Time Delay |
- |
connection |
- |
Ferrule End X Ferrule End |
Current Rating |
30 Amp |
- |
interrupt rating |
200000 A |
200 kAIC |
Interrupting Rating |
200000 Amp (DC) |
- |
Terminal Type |
Ferrule |
- |
Voltage Rating |
250 Volt AC/125 Volt DC |
250 VAC, 125 VDC |
|
Diameter |
0.56 INCH |
- |
Length |
2 INCH |
- |
Overall Length |
2 in |
- |
Size |
- |
0.56 In Diameter X 2.00 In Length |
|
Additional Information |
Application General-Purpose Including Lighting, Heating and Other Non-Inductive Load |
- |
Commodity Description |
DUAL ELEMENT FUSES |
- |
Description |
30A 250V CLASS RK5 TIME DELAY CL FUSE |
30A RK5 TIME DELAY BULLET FUSE |
extra long description |
CLASS RK5 TYPE; 2 INCH; UL 248-12, CE, CSA C22.2 APPROVAL; 250 VOLT AC/125 VOLT DC VOLTAGE RATING; 0.56 INCH DIAMETER; 200000 AMP (DC) INTERRUPTING RATING; 30 AMP CURRENT RATING; FERRULE TERMINAL TYPE; DUAL ELEMENT, 10 SECOND TIME DELAY CHARACTERISTICS; EDISON BRAND; APPLICATION GENERAL-PURPOSE INCLUDING LIGHTING, HEATING AND OTHER NON-INDUCTIVE LOAD; ECNR MODEL |
BUSS ECNR30 UL CLASS RK-5 TIME DELA |
Features |
These fuses are recommended for AC power distribution system mains, feeders and branch circuits having inductive loads (motors, transformers) or non-inductive loads (lighting, heating) where the available short-circuit current does not exceed 200,000 RMS symmetrical amps. These “dual-element, time-delay” fuses have minimum industry standard time-delay of 10 seconds at 5 times the fuse rating (8 sec. minimum for 250V, 30A and less). The time-delay characteristics of these fuses typically allows them to be s |
Edison's UL Class RK5 dual-element, time-delay fuses provide economical solutions to overcurrent protectioni. Available in both 250Vac and 600Vac, with 200kA RMS Sym interrupting ratings and sizes ranging from 0 to 600 amp. |
Long Description |
UL CLASS RK-5 TIME DELAY, FUSE |
EATON EDISON ECNR FUSE, TIME-DELAY CURRENT-LIMITING FUSE, SUPERIOR OVERLOAD AND CYCLING CAPABILITIES, 30 A, DUAL, CLASS RK5, NON-INDICATING, FERRULE END X FERRULE END, 8 SEC AT 500%, 200 KAIC, STANDARD, 250 V, 125 VDC |
Product Type |
Time Delay Power Fuse |
Ul Class RK-5 Time Delay, Fuse |
Short Description |
Power Fuse, 30 A, 250 VAC/125 V dc, Time Delay, RK5 Class Duel Elem |
- |
Special Features |
- |
Non current limiting |
|
class |
- |
Class RK5 |
Connection Type |
Ferrule End x Ferrule End |
- |
dimensions |
- |
8.5000 IN X 2.3500 IN X 2.3500 IN |
element |
- |
Dual |
Fuse Class |
RK5 Class |
- |
Fuse Type |
Ferrule |
- |
media |
- |
Yes |
package quantity |
10 CT |
- |
Response Time |
8 s @ 500% |
10 S at 500% |
Standards Met |
UL Listed Std. 248-12,Class RK-5, Guide JDDZ, File E162363;CSA Certified C22.2 No. 248.12, Class 1422-02, File 700489;CE Certified |
- |
type of indicators |
- |
Non-Indicating |
|
|
Brand |
EDISON FUSE, INC. |
Eaton |
Manufacturers Part Number |
ECNR30 |
ECNR30 |
Model |
ECNR |
- |
|
Category Description |
Fuses & Fuse Accessories |
Fuses & Fuse Accessories |
Type |
CLASS RK5 |
FUSE |
|
|
Application |
AC Power Distribution System mains, Feeders, and Branch Circuit;Protection of Motor and Motor Branch Circuit;Protection of Transformer and inductive Load;All General Purpose Application including Lighting, Heating and Other Non-inductive Load |
Ind Facilities & Factories - Facility: Safety and Security Systems |
Approval |
UL 248-12, CE, CSA C22.2 |
- |
standard |
- |
CE Marked |
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
Call nearest store for Item Price
|